Shop All Hex Keys
Eight Tool
HEX KEY STEEL T-HANDLE LONG, 5/32INCH X 208MM BLK
Mfr # ST-5/32
Zoro # G812536527
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # ST-5/32
- Zoro # G812536527
- Country of Origin Japan
- Category Hex Keys
Description
EIGHT TOOL's ST series is an Excellent Series Steel Handle T-handle Hex Key Long Length. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16"x2" Carbide Tipped Annular Cutter (CTC5-530-230)
- DYNAMIC Tools 75MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025075)
- MILWAUKEE TOOL 4 pc. SHOCKWAVE Impact Duty 2-9/16 in. Magnetic Nut Driver Set (49-66-4566)
- STANLEY Pry Bars, Flat Pry Bar, Black and Yellow (55-526)
- URREA Metal case folding SAE from 0.050” to 3/16” hex keys (4978)
- VEGA Hex L-Key (Long), 7/64 (H0764L)
- BETA Ball Head Hex Key Wrench, 8mm (000960970)
- GEDORE Hexagon Allen Key, 8mm (DTT 42 8)
- WESTWARD Plain L Key, 5 mm Tip Size, 4 9/16 in Long, 5 mm Short (54TU92)
- TEKTON 4.5 mm Ball End Hex L-Key (KLX82045)
- URREA Industrial grande short L-type Hex Key Set 7Pc (4977M)
- Eight Tool Wrenches