Shop All Hex Key Sets
Eight Tool
HEX KEY L-HANDLE SHORT SET, 7PC .71-3MM BLK
Mfr # M-7MH
Zoro # G612536901
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eight Tool
- MFR # M-7MH
- Zoro # G612536901
- Country of Origin Japan
- Category Hex Key Sets
Description
EIGHT TOOL's M-7MH includes 001-0.71, 0.89, 1.27, 1.5, 2, 2.5, and 3mm 7 pcs., Standard Series L-shape Hex Key Short Length. Standard series products are made of original SNCM+V material and have wider variations of sizes.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Pouch, Brown, Leather, 1 Pockets (5146)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 5 7/64 in Long, 51/64 in Short (19309)
- SUNEX 1/4" Drive Drive Mstr Impact Socket Set, 48 pcs (1848)
- DRILL AMERICA 3/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/32)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12299 (12299)
- WESTWARD 11 Piece SAE T-Shape Hex Key Set, 40WZ27 (40WZ27)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 40WZ29 (40WZ29)
- PERFORMANCE TOOL 8-Pc Metric Hex Key Wrench Set Hex Key Set, W1108C (W1108C)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 25172 (25172)
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60609 (60609)
- SURTEK Long Arm Torx Key Set, 9 Hexagonal Pieces On Rack (ALLFT9)
- Eight Tool Hex Keys & Hex Key Sets