Shop All Hex Keys
Eight Tool
HEX KEY L-HANDLE EXTRA LONG, 5/64INCH X 96MM SLVR
Mfr # LH-5/64
Zoro # G912537004
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eight Tool
- MFR # LH-5/64
- Zoro # G912537004
- Country of Origin Japan
- Category Hex Keys
Description
EIGHT TOOL's LH series is an Excellent Series L-shape Hex Key Extra Long Length. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN6336.12-40-M8-30-32 Hand Knob (6336.12-40-M8-30-32)
- DRILLCO 1/16, JOBBER LENGTH DRILL - 100SE (100SE104)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.047in. Tip (33HD70)
- BOSCH NailKiller Auger, 1-1/2In x 13In, Tube (NKMT24)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12280)
- URREA 3 Mm Industrial grade ball end L-type Hex Key (49-3BP)
- WIHA T10 Tip Size, 10 PK (37060)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (404)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK (00188KHL)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (18203)
- BETA Wrench w/High Torque Handle, 1/4" (000960676)
- Eight Tool Wrenches