Shop All Impact Bits
Eight Tool
EX-IMPACT HIGH IMPACT TORX BIT 6.35MM SHANK 9&13MM GROOVE COLOR CODED, T25 X 65MM OAL YLW
Mfr # EA-310C T25 x 65
Zoro # G812536459
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # EA-310C T25 x 65
- Zoro # G812536459
- Country of Origin Japan
- Category Impact Bits
Description
EIGHT TOOL's EX-IMPACT EA-310C series is a Color Coded Torx Bit 1/4'' Shank with High-Impact Durability. EIGHT TOOL specifically selected a material with high-impact resistance, heated treated to maximize its potential, and add ''torsion zone'' by machining that absorbs impact to protect hex head, to achieve this outstanding resistance to high-impact.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT TSTAK 3-Piece Modular Mobile Tower, Multi, Black/Yellow, 20-1/2 in W x 17 in D x 29 in H (DWST60404)
- BESSEY 18" Bar Clamp, 4-1/2" Throat Depth (TG4.518+2K)
- DASCO PRO Nail Set, 5" L, Red, White & Blue, 3 Pcs (76)
- DRILL AMERICA 7/16"x18" Carbide Tipped Masonry Drill Bit (DAM18X7/16)
- VESSEL IMPACT BALL Torsion Bit ASSORTx50, PK5 (IBMG50K003)
- DEWALT 10 PC Set Black & Gold Impact Ready Set (DWAH1110)
- VESSEL NECK TORSION Insert Bit PH1x25.4, PK3 (NTPH1254P3)
- VERSADRIVE HMT TurboTip Impact Drill Bit #7 1/4-20 Tap Size (209016-0020)
- KLEIN TOOLS Pro Impact Power Bit Extension 1/4-Inch Hex (32791)
- MILWAUKEE TOOL Milwaukee® Shockwave 6 in. Power Bit Phillips #2 (48-32-4802)
- VESSEL BALL GRIP 1/4" Hex. Bit Intrchngbl Tang- (230W2)
- Eight Tool Impact Bits