Shop All Impact Bits
Eight Tool
EX-IMPACT HIGH IMPACT TORX BIT 6.35MM SHANK 9&13MM GROOVE COLOR CODED, T10 X 65MM OAL PRPL
Mfr # EA-310C T10 x 65
Zoro # G812536428
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # EA-310C T10 x 65
- Zoro # G812536428
- Country of Origin Japan
- Category Impact Bits
Description
EIGHT TOOL's EX-IMPACT EA-310C series is a Color Coded Torx Bit 1/4'' Shank with High-Impact Durability. EIGHT TOOL specifically selected a material with high-impact resistance, heated treated to maximize its potential, and add ''torsion zone'' by machining that absorbs impact to protect hex head, to achieve this outstanding resistance to high-impact.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO Throttle Valve Only, Lever Guard (610026)
- VEGA Torx 5 Power Bit x 2 (150T05A)
- WESTWARD 1/2" Drive Socket Set Metric 44 Pieces 10 mm to 32 mm , Chrome (53PN54)
- STANLEY FATMAX Tool Box, Structural Foam, Black/Yellow, 18 in W x 9-1/2 in H (FMST18001)
- VERSADRIVE HMT TurboTip Impact Drill Bit 7/32 in. (209016-0030)
- PROTO Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide (J72903/16)
- VESSEL NECK TORSION Insert Bit SQ3x25.4, PK25 (NTSQ3254P25K)
- VESSEL NECK TORSION Power Bit PH3x50, PK25 (NTPH350P25K)
- WRIGHT TOOL Bit Sockets 3/8" Drive Screwdriver Socke (3267)
- DEWALT 17 PC Set Black & Gold Impact Ready Set (DWAH1117)
- VESSEL NECK TORSION Insert Bit PH2x25.4, PK25 (NTPH2254P25T)
- Eight Tool Impact Bits