Shop All Impact Bits
Eight Tool
EX-IMPACT HIGH IMPACT HEX BIT 6.35MM SHANK 9MM GROOVE COLOR CODED SET, 5PC 2.5-6MM X 100MM OAL
Mfr # EA-610C-5S100
Zoro # G412536651
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # EA-610C-5S100
- Zoro # G412536651
- Country of Origin Japan
- Category Impact Bits
Description
EIGHT TOOL's EX-IMPACT EA-610C-5S100 inculdes EA-610C-2.5, 3, 4, 5, and 6mm 1/4'' Shank, 100mm Length, 5pcs., Color Coded Hex Bits with High-Impact Durability. EIGHT TOOL specifically selected a material with high-impact resistance, heated treated to maximize its potential, and add ''torsion zone'' by machining that absorbs impact to protect hex head, to achieve this outstanding resistance to high-impact.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Bahco Arbor Extension, 12" (3834-EXT-1)
- BEST WAY TOOLS Security 2.5Mm Insrt Bit (86813)
- STANLEY 14 oz. Soft Face Dead Blow Hammer. 10 1/2 in L, 1 1/4 in Face Dia, Steel, Orange (57-541)
- GREENLEE General Hand Tool Kit, No. of Pcs. 12 (0159-13)
- MEGAPRO Impact Bit, Square & Phillips, 2" (9BP-I-10A)
- VESSEL IMPACT BALL Torsion Bit PH2x150, PK5 (IBMG150PH2K5)
- EAZYPOWER Screwdriver, 6 In 1, Black (35801)
- VESSEL IMPACT BALL Torsion Bit SQ2x90, PK10 (IBSQ290P10K)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- VESSEL IMPACT BALL Torsion Bit PH2x30, PK15 (IBPH230P15T)
- VESSEL BALL GRIP 1/4" Hex. Bit Interchangeable (220W62)
- Eight Tool Impact Bits