Shop All Impact Bits
Eight Tool
EX-IMPACT HIGH IMPACT HEX BIT 6.35MM SHANK 9MM GROOVE COLOR CODED, 2.5 X 65MM OAL PRPL
Mfr # EA-610C 2.5mm x 65
Zoro # G112536906
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # EA-610C 2.5mm x 65
- Zoro # G112536906
- Country of Origin Japan
- Category Impact Bits
Description
EIGHT TOOL's EX-IMPACT EA-610C series is a Color Coded Hex Bit 1/4'' Shank with High-Impact Durability. EIGHT TOOL specifically selected a material with high-impact resistance, heated treated to maximize its potential, and add ''torsion zone'' by machining that absorbs impact to protect hex head, to achieve this outstanding resistance to high-impact.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-32WH)
- CHICAGO PNEUMATIC Air Nibbler, 2750 SPM, 17CFM (CP835)
- WILTON Combination Vise, Swivel, Heavy Duty (1745)
- AMERICAN FORGE & FOUNDRY Torque Limiting Extension Sets (40012)
- URREA Hand impact driver set of 8 Pieces (70999A)
- VESSEL IMPACT BALL Torsion Bit ASSORTx50, PK5 (IBMG50K002)
- VESSEL NECK TORSION Insert Bit PH2x25.4, PK5 (NTPH2254P5)
- VESSEL NECK TORSION Power Bit PH1x50, PK2 (NTPH150P2)
- WRIGHT TOOL Bit Replacement 3/8" Drive Standard Impa (32B04B)
- CENTURY DRILL & TOOL Star T20 Xl 3-1/2" Screwdriving Bit Impact Pro 75Pc (71420)
- VESSEL IMPACT BALL Torsion Bit PH3x50, PK25 (IBPH350P25K)
- Eight Tool Screwdrivers and Nutdrivers