Shop All Screwdriver Bits
Eight Tool
DOUBLE-END PH BIT GOLD COLOR CODED 6.35MM SHANK 9MM GROOVE, PH NO.3 x 100MM OAL, 10PK
Mfr # EA-02G No.3 x 100
Zoro # G112537118
product price: $30.49
/pk 10, $3.05/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # EA-02G No.3 x 100
- Zoro # G112537118
- Country of Origin Japan
- Category Screwdriver Bits
Description
EIGHT TOOL's EA-02G series is a Standard Series Gold Color Coded PH Screwdriver Bit 1/4 Shank. Standard series products are made of original SNCM+V material and have wider variations of sizes.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- STANLEY PowerLock 8m/26 Ft. Classic Tape Measure (33-428THL)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- KO-KEN Door Trim Pad 10mm 230mm (169-10)
- EAZYPOWER Tee Star Hex Bit, Size T20, 6" (32607/B)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-TX-50X-5PK)
- WERA Torsion Bit, Metric, 1/4", Hex, 5.5mm, 1", SS (05071077001)
- DEWALT Insert Bit, 1/4In, Torx, T15, 1In (50 Pack) (DWA1TX15IRB)
- CET 28291 Phillips Power Bit- No.2 (492X)
- DEWALT 1" Square #2 IMPACT READY(R) 10pk (DWA1SQ2IR10)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D623)
- Eight Tool Screwdriver Bits