Shop All Coffee and Tea
Eight Oclock
Original Decaf Coffee K-Cups, PK24 PK
Mfr # 6425
Zoro # G602683356
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Original Decaf
- Coffee Roast/Tea Type Medium
- For Use With Keurig® K-Cup® System
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eight Oclock
- MFR # 6425
- Zoro # G602683356
- UPC # 99555064254
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Decaffeinated Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Original Decaf |
Coffee Roast/Tea Type | Medium |
For Use With | Keurig® K-Cup® System |
Net Weight | 0.88 lbs |
Beverage Format | Decaffeinated Coffee |
Description
Enjoy this flavorful, medium roasted blend any time of day. Decaf coffee delivers the same great taste and balanced flavor as our Original blend without all of the caffeine. Made with 100% Arabica coffee. K-Cups® for the Keurig® system make it easy to brew the perfect cup every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE SWITCH REPLACEMENT KIT F/HG-501D (MA30075)
- T&S BRASS Hose Assembly 44" T&S (B-0100)
- DART Lid for 4 oz. Cold Cup, Flat, Vented, Clear, Pk1000 (4JL)
- VICTOR ALLEN 2.0 Holiday Variety Pk GB, ChCC, PpBk, CaCC, SpCk, CVN- VA, PK96 (FG017081)
- EIGHT OCLOCK Original Coffee K-Cups, PK96 PK (6405)
- EIGHT OCLOCK Coffee, 8.16 oz Net Wt, Ground, PK24 (6405)
- EIGHT OCLOCK Hazelnut Coffee KCups, 96PK (6406)
- EIGHT OCLOCK Colombian Peaks Coffee K-Cups, PK24 PK (6407)
- EIGHT OCLOCK Regular Ground Coffee Packs, 2oz., PK42 (320840)
- EIGHT OCLOCK Dark Italian Roast Coffee K-Cups, PK24 PK (6408)
- COFFEE BEAN & TEA LEAF French Roast, Soft Coffee Pods, PK96 PK (019120)
- Eight Oclock Coffee and Tea