Shop All Electrical Parts
Eia
120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply
Mfr # SPU80-109
Zoro # G208670361
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 30 V-DC
- Input Voltage 120 V-AC
- Output Current 2.66 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eia
- MFR # SPU80-109
- Zoro # G208670361
- Country of Origin Unknown
- Category Electrical Parts
Details
Output Voltage | 30 V-DC |
Input Voltage | 120 V-AC |
Output Current | 2.66 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL500RT)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- ALLEN BRADLEY Power Distribution Block 115A Amp 600V-Ac, 3PK (1492-PDME1141)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- STAR Control Knob (2R-Z3436)
- Eia Electrical Parts