Shop All Transformers
Egs
Voltage Transformer, 500 VA, 120V AC, 208/240/415/480/600V AC
Mfr # E500TF
Zoro # G310376649
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/415/480/600V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 500 VA
- Phase - Electrical 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Egs
- MFR # E500TF
- Zoro # G310376649
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 208/240/415/480/600V AC |
Output Voltage - Transformer | 120V AC |
VA Rating - Transformer | 500 VA |
Phase - Electrical | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Typej, Adj (MTA01207)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HB20-0AA0)
- RACO BUSHING 3" MALL IRON (1112)
- EATON Cutler-Hammer Contact Block, 1NC, 30mm (10250T51)
- SQUARE D Buck Boost Transformer, 1 kVA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (1S43F)
- DWYER INSTRUMENTS AC Power Transformer, 50 VA, 24V, 120V (APT-50-1DN)
- SQUARE D Voltage Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V, 277V (2S8F)
- ACME ELECTRIC General Purpose Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 190/200/208/220V, 380/400/416/440V (TF252520S)
- W BOX Plug-In Transformer, 20 VA, 12V, 120V (0E-PPS1220)
- DABMAR LIGHTING Magnetic Plug-In 40 Watt Low Voltage Transformer, Black (DA85496)
- HONEYWELL HOME TRANSFORMER 120/208/240V WITH UNIVERSAL (AT150A1007)
- Egs Power Distribution