Shop All Conduit Bodies & Covers
Egs
IRON 3/4IN CONDUIT OUTLET BODIES AND Box, 5PK
Mfr # OZG C27
Zoro # G910112418
product price: $62.29
/pk 5, $12.46/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Type Iron
- Thread Size 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Egs
- MFR # OZG C27
- Zoro # G910112418
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Thread Size | 0.75 in |
Details
Material Type | Iron |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Aluminum Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRE)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60147)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-25-BK)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M10E38)
- EGS CONDUIT OUTLET BODIES AND Box, 5PK (OZG LB37)
- CANTEX Conduit Outlet Body, PVC, T, Conduit Outlet Hub Size: 2-1/2" (5133569)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS75)
- CARLON Body Conduit Pvc Type C 1.5In (E987H-CAR)
- L.H. DOTTIE L.H. Dottie 1/2'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X50CG)
- APPLETON ELECTRIC Conduit Body Cover, Iron, CPU Series (CPSK20-75)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- Egs Conduit Bodies & Covers