Shop All Marine & Boat Speakers & Navigation
Egs
3P 2W 20A Amp 125/250V-Ac Receptacle
Mfr # EFS175-2023
Zoro # G704398462
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250V AC
- Amps 20
- Number Of Wires 2
- Hazardous Area Classification Class I, Division 1 Groups B, C, D; Class I, Division 2 Groups B, C, D; Class II, Division 1 and 2 Groups F, G; Class III; NEMA 3, 3R
- Horsepower 1 or 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Egs
- MFR # EFS175-2023
- Zoro # G704398462
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Dimensions
Plug Cable Diameter | 0.538 to 0.639 in |
Details
Voltage | 125/250V AC |
Amps | 20 |
Number Of Wires | 2 |
Hazardous Area Classification | Class I, Division 1 Groups B, C, D; Class I, Division 2 Groups B, C, D; Class II, Division 1 and 2 Groups F, G; Class III; NEMA 3, 3R |
Horsepower | 1 or 2 |
Insulator Block Material | Glass-Filled Reinforced Polyester |
Number Of Poles | 3 |
Mounting Box Entries | Dead-End or Feed-Thru |
Description
36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B95 (B95)
- FEY Bumper Light Kit Repl (00007153)
- ARMOR ALL 64 Oz. Liquid Original Protectant Refill (17999WB)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6820)
- SEA-DOG 12V Power Socket -Cap (426113-1)
- VDO MARINE 3-3/8" Tachometer w/Multi-Function Display-0 to 3000 RPM-Black Dial (A2C59512390)
- FUSION EL-RCAYM RCA Standard Splitter 1 Female to 2 Male (010-12895-00)
- BLUE SEA SYSTEMS Blue Sea ATD Automatic Timer Battery Disconnect (7615)
- BLUE SEA SYSTEMS Cover for 2105 & 2126 (2718)
- RAYMARINE Raynet To Rj45 Male Cable 1M (A62360)
- BLUE SEA SYSTEMS Blue Sea DC Panel 13 Position w/ Multimeter (8403)
- Egs Marine & Boat Speakers & Navigation