Shop All Lawn Mowers
Ego
Zero Turn, Riding Mower
Mfr # ZT5207L
Zoro # G210866011
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$8,898.99
Free 30-Day Returns
Key Features
- Cutting Width 52 in
- Voltage 56 V
- Turning Radius 52 in
- Start Electric
- Battery Platform POWER+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ego
- MFR # ZT5207L
- Zoro # G210866011
- UPC # 195532100677
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 52 in |
Turning Radius | 52 in |
Recommended Yard Size - Maximum | 4 acre |
Details
Item | Battery-Powered Riding Lawn Mower Kit |
Voltage | 56 V |
Start | Electric |
Battery Platform | POWER+ |
Drivetrain | Rear-Wheel Drive |
Battery Capacity | 12.0 Ah |
Product Type | Cordless Riding Lawn Mower |
Bare Tool/Battery Included | Battery Included |
Number of Batteries Included | 6 |
Number of Chargers Included | 1 |
Deck Material | Steel |
Power Source | Cordless |
Motor Type | Brushless |
Number of Batteries to Operate | 4 |
Description
Battery-Powered Riding Lawn Mower Kit, Recommended Yard Size - Maximum 4 acre, Cutting Width 52 in, Deck Material Steel, Battery Capacity 12.0 Ah, Battery Platform POWER+, Number of Batteries Included 6, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Turning Radius 52 in, Power Source Cordless, Product Type Cordless Riding Lawn Mower, Drivetrain Rear-Wheel Drive, Bare Tool/Battery Included Battery Included, Start Electric, Number of Batteries to Operate 4
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX Armchair, Ladderback, Amazon Green (46119078)
- BANIXX Pet Wound Care 2 oz. (2164-DS)
- BIG 4 WHEELER WHEELBARROW Wheelbarrow, Heavy Duty, 10 cu. Ft. (B4W-10)
- OREGON Magnum Gatorline Round Trimmer Line, .095" by 144', 1/2Lb Donut (22-295)
- EGO Lawn Mower Cover, Rubber Material (CM001)
- EGO Aluminum Deck, Select Cut, Self-Propelled (LM2206SP)
- EGO Walk Behind Mower, Self-Propelled, 56V (LM2100SP)
- EGO Walk Behind Mower, Push, 21" W Cutting (LM2130)
- EGO E-Steer, Radius Mower 24 (ZT4205S)
- EGO Walk Behind Mower, Variable Speed (LM2130SP)
- AFTERMARKET 171-530 PTO Drive Shaft Fits Buhler Mowers F0399 F0401 (CS44111)
- Ego Lawn Mowers