Shop All Lawn Mowers
Ego
Walk Behind Mower, Variable Speed
Mfr # LM2130SP
Zoro # G7823675
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 21 in
- Drive Type Self-Propelled
- Voltage 56 V
- Handle Adjustable
- Rear Wheel Dia. 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # LM2130SP
- Zoro # G7823675
- UPC # 692042011306
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Rear Wheel Dia. | 9 in |
Cutting Height | 1 1/2 in, 1 1/4 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in |
Rear Wheel Width | 2 in |
Front Wheel Dia. | 7 in |
Minimum Cutting Height | 1 in |
Rear Wheel Diameter | 9 in |
Front Wheel Diameter | 7 in |
Maximum Cutting Height | 4 in |
Description
Battery-Powered Lawn Mower, Drive Type Self-Propelled, Battery Platform 56V ARC Lithium(TM), Cutting Width 21 in, Deck Material Polycarbonate, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level Not Applicable, Run Time 60 min, Recommended Yard Size - Maximum Not Applicable, Recommended Yard Size - Minimum Not Applicable, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD -B-GONE Bird-X Bird Proof Repellent Gel (BP-CART-EACH)
- LANDSCAPERS SELECT Nozzle Hose 9 Ptrn/3-Way 2Pk (GN43451+GN1945)
- KEMP USA Throw Rope w/ Float & Ring Buoy Holder - 30ft (10-222-30)
- TOMCAT Bullet Bait Station for Rats (33432)
- EGO Walk Behind Mower, Push, 21" W Cutting (LM2130)
- EGO Walk Behind Mower, with Charger/Battery (LM2101)
- EGO Walk Behind Mower, Self-Propelled, 56V (LM2100SP)
- EGO Aluminum Deck, Select Cut, Self-Propelled (LM2206SP)
- EGO Lawn Mower Cover, Rubber Material (CM001)
- EGO Walk Behind Mower, Variable Speed (LM2135SP)
- AFTERMARKET 14153G1 B114153G1 Belt Made for EZ-Go Golf Cart Models Gas 1976-87 POLARIS (OTB40-0020)
- Ego Lawn Mowers