Shop All Lawn Mowers
Ego
Walk Behind Mower, Self-Propelled, 5Ah
Mfr # LM2102SP
Zoro # G4171870
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 21 in
- Drive Type Self-Propelled
- Voltage 56 V
- Battery Type Lithium-ion
- Front Wheel Width 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ego
- MFR # LM2102SP
- Zoro # G4171870
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Front Wheel Width | 1 11/16 in |
Rear Wheel Width | 2 in |
Rear Wheel Dia. | 9 in |
Front Wheel Dia. | 7 in |
Cutting Height | 1-1/2 in to 4 in |
Minimum Cutting Height | 1 1/2 in |
Front Wheel Diameter | 7 in |
Rear Wheel Diameter | 9 in |
Maximum Cutting Height | 4 in |
Description
Battery-Powered Lawn Mower Kit, Drive Type Self-Propelled, Battery Platform 56V ARC Lithium(TM), Cutting Width 21 in, Deck Material Polycarbonate, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level Not Applicable, Run Time 60 min, Recommended Yard Size - Maximum Not Applicable, Recommended Yard Size - Minimum Not Applicable, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 7.5 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILLTOWN 300 ft. 300 ft Free Standing Decorative Hose Pot; Gray (GR881318)
- SIMPSON Light Duty 1200 psi 2.3 gpm Hot Water Electric Pressure Washer (MB1223)
- JACKSON PROFESSIONAL TOOLS 18 Steel Blade Combo Snow Shovel W/ Wood D-Grip Handle (1640700)
- DESIGN TOSCANO Rooster's Perch Sitting Chicken Statue (JQ5967)
- EGO Walk Behind Mower, with Charger/Battery (LM2101)
- EGO Lawn Mower, Self Propelled, Lithium-Ion (LM2142SP)
- EGO Zero Turn Mower, 22 HP, 42" Cutting Width (ZT4204L)
- EGO Walk Behind Mower, Push, 21" W Cutting (LM2130)
- EGO Zero Turn, Riding Mower (ZT5207L)
- EGO Walk Behind Mower, Variable Speed (LM2130SP)
- AFTERMARKET 158818 Pix Belt Compatible With Craftsman 158818, 137153, 139573 (LAB40-0456)
- Ego Lawn Mowers & Accessories