Shop All Lawn Mowers
Ego
Walk Behind Mower, Push, 21" W Cutting
Mfr # LM2130
Zoro # G7823605
product price: $428.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$428.99
Free 30-Day Returns
Key Features
- Cutting Width 21 in
- Drive Type Push
- Voltage 56 V
- Battery Voltage 56 V
- Includes Extended Runtime Blade, High Lift Bagging Blade, Mulch Blade, Upper Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # LM2130
- Zoro # G7823605
- UPC # 692042011528
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Front Wheel Dia. | 7 in |
Cutting Height | 1 1/2 in, 1 1/4 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in |
Front Wheel Width | 2 in |
Rear Wheel Width | 2 in |
Rear Wheel Dia. | 9 in |
Front Wheel Diameter | 7 in |
Rear Wheel Diameter | 9 in |
Maximum Cutting Height | 4 in |
Minimum Cutting Height | 1 in |
Description
Battery-Powered Lawn Mower, Drive Type Push, Battery Platform 56V ARC Lithium(TM), Cutting Width 21 in, Deck Material Polycarbonate, Discharge Location Bag, Mulch, Side, Speed Settings None, Drivetrain Not Applicable, Sound Level Not Applicable, Run Time 45 min, Recommended Yard Size - Maximum Not Applicable, Recommended Yard Size - Minimum Not Applicable, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HANGER W/9"" BOLT 5.9""W (N193-714)
- BRIGGS & STRATTON Washer, 0.406 x 1.5 x 0.12 (703591)
- MTD Bumper (735-0271A)
- RACKāEM RACKS RackEm Racks 4023 Apron Dispenser Rack (4023)
- EGO Walk Behind Mower, with Charger/Battery (LM2101)
- EGO Walk Behind Mower, Variable Speed (LM2130SP)
- EGO E-Steer, Radius Mower 24 (ZT4205S)
- EGO Walk Behind Mower, Push Type, 56V (LM2100)
- EGO Walk Behind Mower, Variable Speed (LM2135SP)
- EGO Aluminum Deck, Select Cut, Self-Propelled (LM2206SP)
- QUICKCABLE Garden Tractor, Terminal Protector, PK5 (5709-005R)
- Ego Lawn Mowers