Shop All Trimmer Accessories
Ego
Trimmer Line, 0.094" Dia., 5/64 ft. L, PK5
Mfr # AL2420P
Zoro # G4237211
product price: $15.59
/pk 5, $3.12/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.095 in
- Length 1/16 ft
- For Use With All EGO(TM) String Trimmers
- Accessory Type Trimmer Line
- Compatible Manufacturer Number STA1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # AL2420P
- Zoro # G4237211
- UPC # 692042010996
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Diameter | 0.095 in |
Length | 1/16 ft |
Overall Length | 1/16 ft |
Details
Item | String Trimmer Line |
For Use With | All EGO(TM) String Trimmers |
Accessory Type | Trimmer Line |
Compatible Manufacturer Number | STA1500 |
Trimmer Line Shape | Twisted |
Color | Green; Silver |
Compatible Product Type | String Trimmer Attachment |
Product Type | String Trimmer Line |
Description
String Trimmer Line, Product Type String Trimmer Line, Color Green; Silver, Diameter 0.095 in, Compatible Manufacturer Number STA1500, Trimmer Line Shape Twisted, Overall Length 1/16 ft, Compatible Product Type String Trimmer Attachment, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Silver HeatBank 6 Pro Rechargeable Hand Warmer (40634)
- BRIGGS & STRATTON Governor Spring (790220)
- CAMCO PIGTAIL PROPANE HOSE CONN, 15IN, CCSAUS, CLAMSHELL (59065)
- LOGO BRANDS Buffalo Bills Round Table (604-31)
- EGO Carbon Fiber Pole Saw Attachment (PSA1020)
- EGO String Trimmer Attachment, 36-5/8" L (STA1500)
- EGO Multi Head Carbon Fiber Edger Attachment (EA0820)
- EGO Edger, Plastic, 8" Blade Dia. (ME0801)
- EGO Carbon Fiber Powerload, attchment (STA1600)
- EGO Snow Blower Scraper Bar, Black, 21-1/16" H (ASS2100)
- ECHO Trimmer Line, .095 In. Dia (3 lb. Spool) (313095053)
- Ego Trimmer Accessories