Shop All Line Trimmers & Brush Cutters
Ego
String Trimmer/Edger Kit, Shaft 48" L
Mfr # MHC1502
Zoro # G200965175
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery
- Includes (2) Cotter Pin, Battery, Charger, Hex Wrench, Multi-Function Wrench
- Engine Electric
- Cutting Width 15 in
- Line Advance Bump Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # MHC1502
- Zoro # G200965175
- UPC # 692042005190
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 15 in |
Shaft Length | 48 in |
Line Diameter | 0.095 in |
String Trimmer Cutting Width | 15 in |
Description
Battery-Powered Combination Kit, Battery Platform POWER+, Included Blower Type Not Applicable, Blower Maximum Air Speed Not Applicable, Blower Air Flow Not Applicable, Included String Trimmer Type String Trimmer, String Trimmer Cutting Width 15 in, Included Chainsaw Not Applicable, Chainsaw Bar Length Not Applicable, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFOAM Freez Pak 16 Oz. Blue Cooler Ice Pack (4941)
- BIRD BARRIER Eagle Eye Deterrent, 8-1/2" L, Gold (ee-1wg)
- PIRIT HEATED PRODUCTS 100' Pirit Heated Hose (PWL-04-100)
- FLORA BUNDA Flora Bunda CS3057 1.75 ft. Snake Plant in Marble on Metal Stand (CS3057)
- EGO String Trimmer, 53-5/32" Shaft Length (ST1502SA)
- EGO String Trimmer, w/Battery and Charger (ST1511T)
- EGO Lawn Edger, Plastic, 8" Blade Dia. (ME0800)
- EGO Power Head, w/ Hex Wrench (PH1400)
- EGO EGO ST1502SA POWER+ 56V 15" Rapid Reload Foldable Shaft Cordless String Trimmer Kit W2.5Ah Battery (ST1502SA)
- EGO EGO MHC1502 POWER+ 56V Interchangeable Power Head 15" String Trimmer & 8" Edger Kit W/ 5.0Ah Battery (MHC1502)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020T)
- Ego Trimmers