Shop All Line Trimmers & Brush Cutters
Ego
String Trimmer, w/Battery and Charger
Mfr # ST1511T
Zoro # G006350755
original price:
$274.99
20% off
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery
- Engine Electric
- Cutting Width 15 in
- Shaft Length 45 to 58 in
- Battery Type Lithium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ego
- MFR # ST1511T
- Zoro # G006350755
- UPC # 692042011696
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 15 in |
Shaft Length | 45 to 58 in |
Line Diameter | 0.1 in |
Description
Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 15 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Telescoping, Shaft Length 45 to 58 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Battery Platform POWER+, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 2.5 Ah, Motor Type Brushless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Hedge Shears, 8" Blade, 9" Steel Handle (41422)
- OREGON 2-5/8" Oil Filter (83-284)
- STENS Standard Blade 330-241 For Kubota 70000-25010 (330-241)
- IK SPRAYERS Air Connector Record With Cap (82676603)
- EGO Commercial 8" Curved Aluminum Shaft (EDX2000-C)
- EGO String Trimmer, 54" Shaft L, Foldable (ST1520S)
- EGO EGO CTA9500 POWER+ 56V 9-1/2" Cultivator Attachment for Cordless Power Head (Bare Tool) (CTA9500)
- EGO Power Head, w/ Hex Wrench (PH1400)
- EGO EGO ST1502SA POWER+ 56V 15" Rapid Reload Foldable Shaft Cordless String Trimmer Kit W2.5Ah Battery (ST1502SA)
- EGO Lawn Edger, Plastic, 8" Blade Dia. (ME0800)
- SENIX 20 Volt Max 10-in. Cordless String Trimmer, 2 Ah Battery and 2A Charger Included (GTX2-L)
- Ego Line Trimmers & Brush Cutters