Shop All Line Trimmers & Brush Cutters
Ego
String Trimmer Line, 164-1/16 ft.
Mfr # AL2450S
Zoro # G3110094
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.095 in
- Length 164 1/16 ft
- For Use With All EGO String Trimmer
- Accessory Type String Trimmer Line
- Overall Length 160 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # AL2450S
- Zoro # G3110094
- UPC # 692042007347
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Diameter | 0.095 in |
Length | 164 1/16 ft |
Overall Length | 160 ft |
Details
Item | String Trimmer Line |
For Use With | All EGO String Trimmer |
Accessory Type | String Trimmer Line |
Color | Green; Silver |
Trimmer Line Shape | Twisted |
Product Type | String Trimmer Line |
Compatible Product Type | String Trimmers |
Compatible Manufacturer Number | STA1500 |
Description
String Trimmer Line, Product Type String Trimmer Line, Color Green; Silver, Diameter 0.095 in, Compatible Manufacturer Number STA1500, Trimmer Line Shape Twisted, Overall Length 160 ft, Compatible Product Type String Trimmers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-15035)
- JAMESON Jameson Tools Limb and Wire Raiser, 2-Pack (WR-1-2PK)
- JOBES HERB PLNTFOOD SPIKE 50PK (6127)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-10X20)
- EGO LINE IQ(TM), Telescopic, Carbon Fiber (ST1623T)
- EGO POWER+ 56V 15 String Trimmer & 530CFM Blower Combo Kit W/ 2.5Ah Battery & Charger (ST1502LB)
- EGO String Trimmer, Brushless 17.5 (STX4500)
- EGO EGO MHC1502 POWER+ 56V Interchangeable Power Head 15" String Trimmer & 8" Edger Kit W/ 5.0Ah Battery (MHC1502)
- EGO EGO PH140V0 POWER+ 56V Interchangeable Attachment Power Head (Bare Tool) (PH1400)
- EGO String Trimmer, 54" Shaft L, Foldable (ST1520S)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020)
- Ego Line Trimmers & Brush Cutters