Shop All Trimmer Accessories
Ego
String Trimmer Attachment, 36-5/8" L
Mfr # STA1500
Zoro # G1487345
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Length 36 5/8 in
- For Use With Mfr. No. PH1400
- Includes Rapid Reload String Trimmer Head Pre-Wound with Professional Grade 0.095 in Dual-Twist Line
- Accessory Type String Trimmer Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # STA1500
- Zoro # G1487345
- UPC # 692042007217
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Diameter | 1/8 in |
Length | 36 5/8 in |
Overall Length | 36 5/8 in |
Details
Item | String Trimmer Attachment |
For Use With | Mfr. No. PH1400 |
Includes | Rapid Reload String Trimmer Head Pre-Wound with Professional Grade 0.095 in Dual-Twist Line |
Accessory Type | String Trimmer Attachment |
Compatible Product Type | String Trimmer |
Compatible Manufacturer Number | PH1400, PH1420 |
Product Type | String Trimmer Attachment |
Compatible Brands | EGO |
Description
String Trimmer Attachment, Product Type String Trimmer Attachment, Overall Width Not Applicable, Overall Length 36 5/8 in, Diameter 1/8 in, Compatible Product Type String Trimmer, Compatible Manufacturer Number PH1400, PH1420, Includes Rapid Reload String Trimmer Head Pre-Wound with Professional Grade 0.095 in Dual-Twist Line, Compatible Brands EGO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor (592236)
- OREGON Belt, Cub Cadet / MTD / Troy Bilt, Deck Drive, 1/2in. x 134in. (75-710)
- ILC Replacement for Ezgo / Cushman / Textron Brake Cable Assembly - Models 1994 (BRAKE CABLE ASSEMBLY - MODELS 1994 EZGO / CUSHMAN)
- AFTERMARKET Solenoid Valve Fits John Deere 5045E 5055E 5065E 5065M 5075E (WN-RE183369-PEX)
- EGO Carbon Fiber Pole Saw Attachment (PSA1020)
- EGO String Trimmer Head, 4.457" Dia. (AH1530)
- EGO Carbon Fiber Brush Cutter Attachment (BCA1220)
- EGO Lawn Mower Blade, Mulching, 21" L, 2" W (AB2101D)
- EGO Carbon Fiber Powerload, attchment (STA1600)
- EGO Snow Blower Scraper Bar, Black, 21-1/16" H (ASS2100)
- KOHLER Valve Cover/Plain Kit (24 755 141-S)
- Ego Trimmer Accessories