Shop All Line Trimmers & Brush Cutters
Ego
String Trimmer, 54" Shaft L, Foldable
Mfr # ST1520S
Zoro # G8109867
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery
- Cutting Width 15 in
- Engine Displacement Not Gas Powered
- Run Time 60 min
- Included Charger No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # ST1520S
- Zoro # G8109867
- UPC # 692042008184
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 15 in |
Shaft Length | 54 in |
Line Diameter | 0.1 in |
Description
Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 15 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 54 in, Attachment System Compatible Attachment Capable, Sound Level Not Applicable, Battery Platform POWER+, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Governor Spring (796483)
- LEES POTTERY Trendspot 6 in. H X 6 in. W Ceramic Pot Blue (DB10020-06D)
- BLACK & DECKER 20V MAX* Lithium 12 inch Trimmer/Edger (LST300)
- HIGHLANDERHOME LaserCut Metal Privacy Fence, BigDiamond, Black, 48"x72"/Set (BigDiamond_Black_3pcCombo)
- EGO Power Head, w/ Hex Wrench (PH1400)
- EGO Commercial 8" Curved Aluminum Shaft (EDX2000-C)
- EGO Lawn Edger, Plastic, 8" Blade Dia. (ME0800)
- EGO String Trimmer, w/Battery and Charger (ST1511T)
- EGO String Trimmer Line, 164-1/16 ft. (AL2450S)
- EGO EGO ST1502SA POWER+ 56V 15" Rapid Reload Foldable Shaft Cordless String Trimmer Kit W2.5Ah Battery (ST1502SA)
- ECHO String Trimmer, 21.2CC, 16 In. Cut Width (GT-225)
- Ego Trimmers