Shop All Line Trimmers & Brush Cutters
Ego
String Trimmer, 53-5/32" Shaft Length
Mfr # ST1502SA
Zoro # G100965176
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery
- Includes Battery, Charger
- Engine Electric
- Cutting Width 15 in
- Engine Displacement Not Gas Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # ST1502SA
- Zoro # G100965176
- UPC # 692042011078
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 15 in |
Line Diameter | 0.1 in |
Shaft Length | 53 5/32 in |
Description
Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 15 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 53 5/32 in, Attachment System Compatible Attachment Capable, Sound Level Not Applicable, Battery Platform POWER+, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 2.5 Ah, Motor Type Brushless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL98115 3-Point Retractable Seat Belt; Black (ALL98115)
- LEES POTTERY Trendspot 7 in. H X 8 in. D Ceramic Pot Blue (DB10021-08D)
- IRONITE Ironite 100524194 Lawn Fertilizer, 15 lb Bag (100524194)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Cool Gray Top (SCSG13GY)
- EGO String Trimmer/Edger Kit, Shaft 48" L (MHC1502)
- EGO Cordless String Trimmer Kit, Shaft 48" L (MST1501)
- EGO LINE IQ(TM), Telescopic, Carbon Fiber (ST1623T)
- EGO EGO PH140V0 POWER+ 56V Interchangeable Attachment Power Head (Bare Tool) (PH1400)
- EGO EGO ST1502SA POWER+ 56V 15" Rapid Reload Foldable Shaft Cordless String Trimmer Kit W2.5Ah Battery (ST1502SA)
- EGO Power Head, w/ Hex Wrench (PH1400)
- EGO String Trimmer, 54" Shaft L, Foldable (ST1520S)
- Ego Trimmers