Shop All Trimmer Accessories
Ego
Snow Blower Scraper Bar, Black, 21-1/16" H
Mfr # ASS2100
Zoro # G4493055
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 25/32 in
- Material Plastic
- Width 2 3/8 in
- For Use With MFR. NO. SNT2100, SNT2102, SNT2103
- Height 21 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # ASS2100
- Zoro # G4493055
- UPC # 692042007538
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 1 25/32 in |
Width | 2 3/8 in |
Height | 21 1/16 in |
Details
Item | Snow Blower Scraper Bar |
Material | Plastic |
For Use With | MFR. NO. SNT2100, SNT2102, SNT2103 |
Color | Black |
Description
Snow Blower Scraper Bar,Black,21-1/16" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Arm Asm-Pivot Rh (987-02071A)
- A & I PRODUCTS Pin, Lift Arm, Cat I & II 8" x1.5" x1.5" (A-7A4990)
- WOODLINK DOUBLE SUET CAGE (25123)
- HOT SHOT 2 oz. Aerosol Indoor Only Insect Killer, 3PK (HG-95911)
- EGO String Trimmer Head, 5.000" Dia. (AH3800)
- EGO Carbon Fiber Powerload, attchment (STA1600)
- EGO String Trimmer Strap, 3 ft. L (AP1500)
- EGO POWER+ Commercial Pole Hedge Attachment (PTX5100)
- EGO Carbon Fiber Brush Cutter Attachment (BCA1220)
- EGO Multi Head Carbon Fiber Edger Attachment (EA0820)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .118" by 915', 5Lb Spool (20-024)
- Ego Trimmer Accessories