Shop All Leaf Blowers
Ego
Snow Blower Paddle, Black, 19-11/16" H, PK2
Mfr # ARP2100
Zoro # G401113597
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 3/8 in
- Material Rubber
- Height 19 11/16 in
- Width 7 9/32 in
- For Use With MFR. NO. SNT2100, SNT2102, SNT2103
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ego
- MFR # ARP2100
- Zoro # G401113597
- UPC # 692042007552
- Country of Origin China
- Category Leaf Blowers
Dimensions
Length | 2 3/8 in |
Height | 19 11/16 in |
Width | 7 9/32 in |
Details
Item | Snow Blower Paddle |
Material | Rubber |
For Use With | MFR. NO. SNT2100, SNT2102, SNT2103 |
Color | Black |
Description
Snow Blower Paddle,Black,19-11/16" H,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARANDA GAMES Ladderball Pro Steel (53902)
- RAID Ant and Roach Killer, 17.5oz Aerosol, Outdoor Fresh, PK12 (660574)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 65cm, Gray (BRT65)
- GARDENCARE Harvest Knife Weeding Sickle Wood Handle Serrated (GA947106)
- EGO Backpack Blower Kit, 600 cfm, 145 mph, 56 V, 13 lb (LB6003)
- EGO EGO LB5302 POWER+ 56V 100MPH 530CFM Cordless Handheld Blower Kit W/ 2.5Ah Battery & Charger (LB5302)
- EGO Handheld Blower, 600 cfm, 145 mph, 56 V, 5.9 lb (LBX6000)
- EGO Cordless Blower Kit, 650 cfm, 180 mph, 56V, 11.5 lb (LB6504)
- EGO Flat Nozzle, For Mfr. No. LBX6000/LB5800 (AN6000F)
- EGO Handheld Blower Kit, 530 cfm, 110 mph, 56 V (LB5302)
- BLACK & DECKER 7 Amp Blower (LB700)
- Ego Leaf Blowers