Shop All Snow Blowers
Ego
Snow Blower, Battery Included, 56V, Lithium
Mfr # SNT2807
Zoro # G310070707
product price: $2,746.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,746.99
Free 30-Day Returns
Key Features
- Clearing Path 28 in
- Auger Diameter 14 in
- Torque Battery Operated
- Battery Type Lithium-Ion
- Voltage 56 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # SNT2807
- Zoro # G310070707
- UPC # 195532101070
- Country of Origin China
- Category Snow Blowers
Dimensions
Auger Diameter | 14 in |
Inlet Height | 21 in |
Wheel Width | 5 in |
Chute Turning Radius | 200 Degrees |
Wheel Dia. | 16 in |
Details
Item | Snow Blower |
Clearing Path | 28 in |
Torque | Battery Operated |
Battery Type | Lithium-Ion |
Voltage | 56 V |
Amps | 12 Ah |
Displacement | 60 ft |
Drive Type | Auger |
Features | 5-Year Battery Warranty, 5-Year Tool Warranty, IPX4 Rated Weather Resistance, Trigger-Controlled Steering Assists with Turning for more Control |
Auger Type | Steel |
Lights | Yes |
Includes | (2) 12.0 Ah Battery, Dual Port Charger |
Integrated Hand Warmers | Yes |
Stages | 2 |
Chute Rotation | Electric |
Start Type | Electric |
Number of Batteries | 2 |
Description
Snow Blower, 28 in Clearing Path, Auger Diameter 14 in, Inlet Height 21 in, Battery Operated Torque, Battery Type Lithium-Ion, Voltage 56 V, Amps 12 Ah, Displacement 60 ft, Drive Type Auger, Stages 2, Start Type Electric, Number of Batteries 2, Wheel Dia. 16 in, Wheel Width 5 in, Auger Type Steel, Chute Rotation Electric, Chute Turning Radius 200 Degrees , Yes Integrated Hand Warmers, Lights Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Spec Walbro Fuel Pump For Briggs & Stratton Kawasaki Engine 520-167 (520-167)
- SCOTTY Snapper Release - Leader w/Stacking & Self-Locating Snap (1049)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-12X20)
- SEYMOUR MIDWEST Cane Knife, 13", Wood Handle (41730)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2112)
- EGO Snow Blower, 21 in Clearing Path, 8 1/2 in Auger Diameter, Battery Operated Torque (SNT2114)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2416)
- EGO Snow Blower, 21 in Clearing Path, 8 1/2 in Auger Diameter, Battery Operated Torque (SNT2110)
- EGO EGO 24in Cordless Dual Stage Self Propelled Snow Blower Bare Tool Only (SNT2400)
- EGO Snow Blower, 24 in Clearing Path, Battery Operated Torque (SNT2405)
- ARIENS Snow Blower, Gas, 32 in Clearing Path, 16 in Auger Diameter, 27.1 ft-lb Torque (926082)
- Ego Snow Blowers