Shop All Snow Blowers
Ego
Snow Blower, Battery Included, 56V, Lithium
Mfr # SNT2125AP
Zoro # G810070696
original price:
$1,264.99
9% off
new price: $1,138.99
/ea
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clearing Path 21 in
- Auger Diameter 7 in
- Torque Battery Operated
- Battery Type Lithium-Ion
- Voltage 56 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # SNT2125AP
- Zoro # G810070696
- UPC # 195532100264
- Country of Origin China
- Category Snow Blowers
Dimensions
Auger Diameter | 7 in |
Inlet Height | 13 in |
Chute Turning Radius | 180 Degrees |
Wheel Dia. | 7 in |
Details
Item | Snow Blower |
Clearing Path | 21 in |
Torque | Battery Operated |
Battery Type | Lithium-Ion |
Voltage | 56 V |
Amps | 7.5 Ah |
Displacement | 45 ft |
Features | 3-Year Battery Warranty, 5-Year Tool Warranty, High-Efficiency Brushless Motor, Quick-Fold Handle for Compact Storage, Variable Auger Speed Control System Adjusts Snow Throwing Distance |
Lights | Yes |
Auger Type | Steel |
Number of Batteries | 2 |
Integrated Hand Warmers | Yes |
Chute Rotation | Remote |
Start Type | Electric |
Drive Type | Auger |
Includes | (2) 7.5 Ah Battery with Fuel Gauge, Dual Port Charger |
Stages | 1 |
Description
Snow Blower, 21 in Clearing Path, Auger Diameter 7 in, Inlet Height 13 in, Battery Operated Torque, Battery Type Lithium-Ion, Voltage 56 V, Amps 7.5 Ah, Displacement 45 ft, Drive Type Auger, Stages 1, Start Type Electric, Number of Batteries 2, Wheel Dia. 7 in, Auger Type Steel, Chute Rotation Remote, Chute Turning Radius 180 Degrees , Yes Integrated Hand Warmers, Lights Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chute-Dfl 30 Deck (731-10267)
- OFF Active 6 Oz. Insect Repellent Aerosol Spray (1810)
- SUN JOE 1.7 Inch Cutting Diameter Electric Silent Wood Chipper/Shredder | 15-Amp (CJ603E)
- A.R. NORTH AMERICA O-Ring, 1/4 QC, Viton (2-110 V1476-75)
- EGO Snow Blower, 24 in Clearing Path, Battery Operated Torque (SNT2400)
- EGO Snow Blower, 24 in Clearing Path, Battery Operated Torque (SNT2405)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2112)
- EGO Snow Blower, 21 in Clearing Path, 16 in Auger Diameter (SNT2102)
- EGO EGO 24in Cordless Dual Stage Self Propelled Snow Blower Bare Tool Only (SNT2400)
- EGO Snow Blower, 21 in Clearing Path, 16 in Auger Diameter (SNT2100)
- ARIENS Snow Blower, Gas, 32 in Clearing Path, 16 in Auger Diameter, 27.1 ft-lb Torque (926082)
- Ego Snow Blowers