Shop All Snow Blowers
Ego
Snow Blower, 21 in Clearing Path, 8 1/2 in Auger Diameter, Battery Operated Torque
Mfr # SNT2114
Zoro # G801209326
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clearing Path 21 in
- Auger Diameter 8 1/2 in
- Torque Battery Operated
- Battery Type Lithium
- Engine Brand EGO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # SNT2114
- Zoro # G801209326
- UPC # 692042012310
- Country of Origin China
- Category Snow Blowers
Dimensions
Auger Diameter | 8 1/2 in |
Inlet Height | 13 in |
Details
Item | Snow Blower |
Clearing Path | 21 in |
Torque | Battery Operated |
Battery Type | Lithium |
Engine Brand | EGO |
Voltage | 56 V |
Amps | 7.5 Ah |
Features | Handle-Mounted Chute Adjustment, High-Efficiency Brushless Motor, LED Headlights |
Drive Type | Auger |
Stages | 1 |
Includes | (2) Batteries, Charger |
Auger Type | Metal |
Number of Batteries | 2 |
Start Type | Electric |
Lights | Yes |
Description
Snow Blower, 21 in Clearing Path, Auger Diameter 8 1/2 in, Inlet Height 13 in, Battery Operated Torque, Battery Type Lithium, Engine Brand EGO, Voltage 56 V, Amps 7.5 Ah, Drive Type Auger, Stages 1, Start Type Electric, Number of Batteries 2, Auger Type Metal, Lights Yes, Features Handle-Mounted Chute Adjustment, High-Efficiency Brushless Motor, LED Headlights, Includes (2) Batteries, Charger
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Control (946-1252)
- STENS Fuel Pump 520-441 For Kohler 24 393 16-S (520-441)
- LOGO BRANDS Pittsburgh Steelers Mini Size Composite Football (625-93MC-1)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Mushroom (60-391-016401-RT)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2125AP)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2807)
- EGO Snow Blower, 21 in Clearing Path, 16 in Auger Diameter (SNT2102)
- EGO Snow Blower, 24 in Clearing Path, Battery Operated Torque (SNT2400)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2416)
- EGO Snow Blower, 21 in Clearing Path, 16 in Auger Diameter (SNT2100)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938033)
- Ego Snow Blowers