Shop All Snow Blowers
Ego
Snow Blower, 21 in Clearing Path, 8 1/2 in Auger Diameter, Battery Operated Torque
Mfr # SNT2110
Zoro # G9264519
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clearing Path 21 in
- Auger Diameter 8 1/2 in
- Torque Battery Operated
- Battery Type Lithium-Ion
- Engine Brand EGO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # SNT2110
- Zoro # G9264519
- UPC # 692042012327
- Country of Origin China
- Category Snow Blowers
Dimensions
Auger Diameter | 8 1/2 in |
Inlet Height | 13 in |
Chute Turning Radius | 90 Degrees |
Wheel Dia. | 7 in |
Details
Item | Snow Blower |
Clearing Path | 21 in |
Torque | Battery Operated |
Battery Type | Lithium-Ion |
Engine Brand | EGO |
Voltage | 56 V |
Amps | 7.5 Ah |
Number of Batteries | 2 |
Chute Rotation | Manual |
Drive Gears | 1 Forward |
Drive Type | Auger |
Lights | Yes |
Auger Type | Metal |
Stages | 1 |
Features | Handle-Mounted Chute Adjustment, High-Efficiency Brushless Motor, LED Headlights |
Start Type | Electric |
Batteries Required | 2 EGO 56V Lithium-Ion Batteries |
Description
Snow Blower, 21 in Clearing Path, Auger Diameter 8 1/2 in, Inlet Height 13 in, Battery Operated Torque, Battery Type Lithium-Ion, Engine Brand EGO, Voltage 56 V, Amps 7.5 Ah, Drive Gears 1 Forward, Drive Type Auger, Stages 1, Start Type Electric, Wheel Dia. 7 in, Auger Type Metal, Chute Rotation Manual, Chute Turning Radius 90 Degrees , Lights Yes, Features Handle-Mounted Chute Adjustment, High-Efficiency Brushless Motor, LED Headlights
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket Asm-Deck Lh (683-0254B-0637)
- GLOBAL FLAGS UNLIMITED US Hercules Polyester Flag 3'x5' (200061)
- KUSHLAN PRODUCTS Pedestal Mixer, 3.5 cu ft, 115V, 3/4HP (350MP)
- CORE TARPS 50 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-50X50)
- EGO Snow Blower, 21 in Clearing Path, 8 1/2 in Auger Diameter, Battery Operated Torque (SNT2114)
- EGO EGO POWER+ 56V 765CFM Blower Kit W/ 2 5.0Ah Batteries (LB7654-2)
- EGO Snow Blower, 21 in Clearing Path, 16 in Auger Diameter (SNT2102)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2416)
- EGO EGO 24in Cordless Dual Stage Self Propelled Snow Blower Bare Tool Only (SNT2400)
- EGO Snow Blower, Bare Tool, 56 V, Steel Auger (SNT2120AP)
- SUN JOE 48V 1200W 22" Cordless Snow Blower w/ 2 x 8.0Ah Batteries and Dual Port Charger (24V-X2-SB22)
- Ego Snow Blowers