Shop All Snow Blowers
Ego
Snow Blower, 21 in Clearing Path, 16 in Auger Diameter
Mfr # SNT2102
Zoro # G6616009
product price: $800.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$800.99
Free 30-Day Returns
Key Features
- Clearing Path 21 in
- Auger Diameter 16 in
- Battery Type Lithium Ion
- Engine Brand OEM
- Amps 5.0Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # SNT2102
- Zoro # G6616009
- Country of Origin China
- Category Snow Blowers
Dimensions
Auger Diameter | 16 in |
Inlet Height | 13 in |
Wheel Dia. | 7 in |
Wheel Width | 1 1/16 in |
Chute Turning Radius | 180 Degrees |
Details
Item | Snow Blower |
Clearing Path | 21 in |
Battery Type | Lithium Ion |
Engine Brand | OEM |
Amps | 5.0Ah |
Auger Type | Rubber Tipped Metal Frame |
Chute Rotation | Manual |
Lights | Yes |
Integrated Hand Warmers | No |
Includes | (2) 5.0Ah Batteries, Rapid Charger |
Features | Dual Port, Hi-Efficiency Brushless Motor, Quick-Fold Handle |
Drive Gears | 1 Forward |
Stages | 1 |
Chute Construction | Stainless Steel/Plastic |
Start Type | Electric |
Drive Type | Auger |
Description
Snow Blower, 21 in Clearing Path, Auger Diameter 16 in, Inlet Height 13 in, Battery Type Lithium Ion, Amps 5 Ah, Drive Gears 1 Forward, Drive Type Auger, Stages 1, Start Type Electric, Wheel Dia. 7 in, Wheel Width 1 1/16 in, Auger Type Rubber Tipped Metal Frame, Chute Construction Stainless Steel/Plastic, Chute Rotation Manual, Chute Turning Radius 180 Degrees , No Integrated Hand Warmers, Lights Yes, Features Dual Port, Hi-Efficiency Brushless Motor, Quick-Fold Handle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Replacement Orings 15Pc (75194)
- BE PRESSURE SUPPLY Gun-Wand Assembly, 59" (85.205.028)
- FLASH FURNITURE Black Universal Cement Patio Umbrella Base (GM-UB19-BZ-GG)
- TAYLOR TECHNOLOGIES Taylor Technologies 9056 2000 Series High Range Test Block (9056)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2416)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2125AP)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2112)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2807)
- EGO Snow Blower, 24 in Clearing Path, Battery Operated Torque (SNT2400)
- EGO EGO 24in Cordless Dual Stage Self Propelled Snow Blower Bare Tool Only (SNT2400)
- SNOW JOE Cordless Variable Speed Single Stage Snowblower |No Battery + Charger (ION100V-21SB-CT)
- Ego Snow Blowers