Shop All Snow Blowers
Ego
Snow Blower, 21 in Clearing Path, 16 in Auger Diameter
Mfr # SNT2100
Zoro # G6616018
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clearing Path 21 in
- Auger Diameter 16 in
- Engine Brand OEM
- Inlet Height 13 in
- Integrated Hand Warmers No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # SNT2100
- Zoro # G6616018
- Country of Origin China
- Category Snow Blowers
Dimensions
Auger Diameter | 16 in |
Inlet Height | 13 in |
Chute Turning Radius | 180 Degrees |
Wheel Width | 1 1/16 in |
Wheel Dia. | 7 in |
Details
Item | Snow Blower |
Clearing Path | 21 in |
Engine Brand | OEM |
Integrated Hand Warmers | No |
Features | Dual Port, Hi-Efficiency Brushless Motor, Quick-Fold Handle |
Drive Type | Auger |
Lights | Yes |
Drive Gears | 1 Forward |
Start Type | Electric |
Auger Type | Rubber Tipped Metal Frame |
Chute Rotation | Manual |
Chute Construction | Stainless Steel/Plastic |
Stages | 1 |
Description
Snow Blower, 21 in Clearing Path, Auger Diameter 16 in, Inlet Height 13 in, Drive Gears 1 Forward, Drive Type Auger, Stages 1, Start Type Electric, Wheel Dia. 7 in, Wheel Width 1 1/16 in, Auger Type Rubber Tipped Metal Frame, Chute Construction Stainless Steel/Plastic, Chute Rotation Manual, Chute Turning Radius 180 Degrees , No Integrated Hand Warmers, Lights Yes, Features Dual Port, Hi-Efficiency Brushless Motor, Quick-Fold Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Switch (430165)
- CORONA TOOLS Corona ComfortGEL 35 in. Steel Hedge Shears (HS 3344)
- MIDWEST Dog Cage Floor Grid Black 35" x 24" x 1" (FG36B)
- DUKE TRAPS 10 In. Jaw Spread Steel Body Gripping Beaver, Bobcat, Coyote, & Otter Trap (0430)
- EGO EGO 24in Cordless Dual Stage Self Propelled Snow Blower Bare Tool Only (SNT2400)
- EGO Snow Blower, 21 in Clearing Path, 16 in Auger Diameter (SNT2102)
- EGO Snow Blower, 21 in Clearing Path, 8 1/2 in Auger Diameter, Battery Operated Torque (SNT2110)
- EGO Snow Blower, Bare Tool, 56 V, Steel Auger (SNT2120AP)
- EGO Snow Blower, 24 in Clearing Path, Battery Operated Torque (SNT2405)
- EGO EGO POWER+ 56V 765CFM Blower Kit W/ 2 5.0Ah Batteries (LB7654-2)
- SNOW JOE 21" 15Amp Single-Stage Electric Snow Blower (SJ625E)
- Ego Snow Blowers