Shop All Chainsaw Chains
Ego
Replacement Bar and Chain, 18" L Bar
Mfr # AK1800
Zoro # G401209375
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 18 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # AK1800
- Zoro # G401209375
- UPC # 692042010644
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 18 in |
File Size | 5/32 in |
Compatible Bar Length | 18 in |
Details
Item | Chainsaw Bar and Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 62 |
Product Type | Chainsaw Bar and Chain |
Compatible Chainsaw Manufacturer | EGO |
Description
Chainsaw Bar and Chain, Product Type Chainsaw Bar and Chain, Compatible Bar Length 18 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 62, File Size 5/32 in, Compatible Chainsaw Manufacturer EGO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT CHEMICAL MOSQUITO CONTROL 20 POUND MOSQUITO 00119 (119-1)
- ZORO SELECT Quick Coupling Key, 3/4 In, MNPT, Brass (4NDP1)
- OREGON Lawn & Garden Type Tire, 13x500-6 (58-064)
- SEYMOUR MIDWEST 18-tine Lawn Rake with 54"L Aluminum Handle (40930)
- EGO Replacement Saw Chain, 18" L Bar (AC1800)
- EGO Saw Chain, Bar 16 in. L, Pitch 3/8 in. (AC1600)
- EGO Replacement Bar, 14 in. L (AG1400)
- EGO Replacement Bar and Chain, 18" L Bar (AG1800)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 96 Drive Links (11H096E)
- OREGON SpeedCut Nano Conversion Kit, 14" - Stihl MS201T, 200, 193T, 192 (614377)
- OREGON CUTTING Oregon AdvanceCut 12 In. Chainsaw Chain (S45)
- Ego Chainsaw Chains