Shop All Portable Utility Fans
Ego
POWER+ 18" Misting Fan, Portable
Mfr # FN1800
Zoro # G209990963
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 56 V
- Air Flow 5,000 cfm
- Power Source Cordless
- Tilt Angle 135 Degrees Down; 90 Degrees Up
- Battery Platform EGO 56V ARC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # FN1800
- Zoro # G209990963
- UPC # 692042014383
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Blade Diameter | 18 in |
Details
Voltage | 56 V |
Air Flow | 5,000 cfm |
Power Source | Cordless |
Item | Cordless Jobsite Fan |
Tilt Angle | 135 Degrees Down; 90 Degrees Up |
Battery Platform | EGO 56V ARC |
Number of Batteries Included | 0 |
Charger Model Number | CH2100; CH2100-FC; CH2800D; CH2800D-FC; CH3200; CH3200-FC; CH5500; CH5500-FC; CH7000; CH7000-FC |
Number of Speeds | 5 |
Features | 540 sq ft Cooling Area, Air Speeds of Over 20 mph, Telescopic Handle |
Tool Weight | 22.9 lb |
Included Charger | No |
Battery Model Number | Mfr. No. BA1400, Mfr. No. BA1400-FC, Mfr. No. BA1400T, Mfr. No. BA1400T-FC, Mfr. No. BA2240T, Mfr. No. BA2240T-FC, Mfr. No. BA2242T, Mfr. No. BA2242T-FC, Mfr. No. BA2800, Mfr. No. BA2800-FC, Mfr. No. BA2800T, Mfr. No. BA2800T-FC, Mfr. No. BA4200, Mfr. No. BA4200-FC, Mfr. No. BA4200T, Mfr. No. BA4200T-FC, Mfr. No. BA5600T, Mfr. No. BA5600T-FC, Mfr. No. BA6720T, Mfr. No. BA6720T-FC |
Battery Capacity | 5.0 Ah |
Oscillation | Non-Oscillating |
Mount Type | Mobile Dolly |
Cordless Tool Kit Contents | Bare Tool |
Description
Cordless Jobsite Fan, Battery Platform EGO 56V ARC, Series Not Applicable, Blade Diameter 18 in, Number of Speeds 5, Air Flow 5,000 cfm, Oscillation Non-Oscillating, Cordless Tool Kit Contents Bare Tool, Battery Capacity 5.0 Ah, Battery Included / Bare Tool Bare Tool, Voltage 56 V, Power Source Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 240VAC, 0.5"W x 8'L (BWH052080LD)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 36W (20UA55)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 240V AC (SSHO4004)
- MAKITA Cartridge Filter, HEPA, Reusable, XCV19 (191E39-5)
- GLOBAL INDUSTRIAL Portable Ventilation Fan, 8 Diameter (246340)
- PROAIRA 9-inch Reversible Twin Window Fan, 3 Speed Control Extendable 23-1/2-inch to 37-inch w/Remote (WNFR9W)
- SPAL 11 in. Hi Perf-Puller Fan Curved Electric Fans (SAL30102054)
- MILWAUKEE TOOL M18 Jobsite Fan M18 XC8.0 Battery (0886-20, 48-11-1880)
- PROAIRA 12-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF12W)
- MAXX AIR MaxxAir BF24TF Tilt Fan, 1750 to 3200 cfm, 120 V, Yellow (BF24TFRED)
- PERFECT AIRE HI-VELOCITY FLR FN 12in. BK (1PAFHV12)
- Ego Portable Utility Fans