Shop All Chainsaws
Ego
Power+ 14" Chain Saw (Bare Tool)
Mfr # CS1400
Zoro # G710866108
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 14 in
- Chain Gauge 0.043 in
- Chain Pitch 0.375 in
- Power Source Cordless
- Equivalent Gas Engine Displacement 30 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 14 in |
Details
Item | Corded Chainsaw |
Chain Gauge | 0.043 in |
Chain Pitch | 0.375 in |
Power Source | Cordless |
Equivalent Gas Engine Displacement | 30 cc |
Battery Platform | POWER+ |
Bare Tool/Battery Included | Bare Tool |
Voltage | 56 V |
Product Type | Chainsaw Chain |
Motor Type | Brushless |
Description
Corded Chainsaw, Product Type Chainsaw Chain, Power Source Cordless, Bar Length 14 in, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform POWER+, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 30 cc, Voltage 56 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Economy Suspension Seat for Agricultural and Outdoor Power Equipment X-60753 (3010-0001)
- MTD Gearbox Asm-Auger 28 (918-0416B)
- VECTOR Plasma Insect Light (45091609)
- HOT SHOT 17.5 Oz. Fragrance-Free Aerosol Spray Ant, Roach, & Spider Killer (HG-96780)
- EGO 14 in 56 V 2.0Ah Battery Chain Saw (CS1401)
- EGO EGO CS1800 POWER+ 56V 18" Cordless Chain Saw (Bare Tool) (CS1800)
- EGO EGO PSA1000 POWER+ 56V 10" Pole Saw Attachment for Cordless Power Head (Bare Tool) (PSA1000)
- EGO EGO POWER+ 56V 18in Chain Saw Kit W/ 2 5.0Ah Batteries (CS1804-2)
- EGO 16 in 56 V 5.0 Battery Chain Saw Bare Tool (CS1600)
- EGO 16 in 56 V 5.0Ah Battery Chain Saw (CS1604)
- MTD Bar-Pivot (683-0128B-0637)
- Ego Chainsaws & Accessories