Shop All Shears, Pruners & Loppers
Ego
Pole Saw Attachment, Silver, 38" L
Mfr # PSA1000
Zoro # G201113629
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 38 in
- Size 10 in
- Color Silver
- Max. Cutting Dia. 10 in
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # PSA1000
- Zoro # G201113629
- UPC # 692042007231
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Length | 38 in |
Size | 10 in |
Max. Cutting Dia. | 10 in |
Blade Length | 10 in |
Cutting Width | 10 in |
Details
Item | Pole Saw Attachment |
Color | Silver |
Number of Poles | 1 |
Handle | Straight |
Material | Aluminum |
Product Type | Pole Saw Attachment |
Compatible Manufacturer Number | PH1400, EP7500, PH1420 |
Compatible Product Type | Pole Saw |
Description
Pole Saw Attachment, Product Type Pole Saw Attachment, Compatible Product Type Pole Saw, Compatible Manufacturer Number PH1400, EP7500, PH1420, Material Aluminum, Color Silver, Cutting Width 10 in, Compatible Grainger Part Number 413J84, 453F23, Blade Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON ARMATURE-MAGNETO (798616)
- CHAPIN 3 gal. Industrial Concrete Sprayer, 36" Hose Length (22170XP)
- DEFLECTO UNIVERSAL BIRD GUARD (UBGW)
- MTD Lever & Knob Assy. (94832)
- EGO Commercial Telescopic Pole Saw (PPSX2504)
- EGO Pole Saw Attachment, Silver, 31" Size (EP7500)
- EGO POWER+ 56V 10 Pole Saw Attachment for Cordless Power Head Bare Tool (PSA1000)
- EGO Pole Saw, 10" Size, 56v (MPS1001)
- BAHCO Bahco Grafting Knife (P11)
- KINSMAN Kinsman 39 x 3 in. Everedge Lawn Edging; Slate - Pack of 5 (eveds3)
- CORONA TOOLS Shear Lopping Bypass 36In Lgth (AL 8482)
- Ego Shears, Pruners & Loppers