Shop All Shears, Pruners & Loppers
Ego
Pole Saw, 10" Size, 56v
Mfr # MPS1001
Zoro # G001209355
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Voltage 56 V
- Battery Amperage 2.5Ah
- Brushless Motor Yes
- Bar Length 10 in
- Battery Type Lithium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # MPS1001
- Zoro # G001209355
- UPC # 692042008344
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Bar Length | 10 in |
Blade Length | 10 in |
Description
Battery-Powered Pole Saw Kit, Power Source Cordless, Blade Length 10 in, Battery Platform POWER+, Battery Capacity 2.5 Ah, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Product Type Pole Saw and Power Head, Battery Model Number BA1400T, Voltage 56 V, Standards cUL Listed, Tool Series POWER+ Series, Tool Weight 4.17 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Plant Stake 72-in H Green Steel Green (89788)
- STEARNS PACKAGING Gal Vac Pump Oil (1405243)
- SENIX 21-Inch 140 cc 4-Cycle Gas Powered Push Lawn Mower, 3-In-1, Dual Lever Height Adjustment (LSPG-M7)
- APACHE PW Adapter, Male, Metric, 3/8" MPT (44048730)
- EGO Commercial Telescopic Pole Saw (PPSX2504)
- EGO Pole Saw Attachment, Silver, 31" Size (EP7500)
- EGO POWER+ 56V 10 Pole Saw Attachment for Cordless Power Head Bare Tool (PSA1000)
- EGO Pole Saw Attachment, Silver, 38" L (PSA1000)
- GARDENCARE Hydroponic Straight Micro Blade Pruner Stainless Blade (GA20261)
- WESTWARD Bow Saw, 30 In Steel Blade (2RDL6)
- LANDSCAPERS SELECT Shear Lopping Anvil 27 In Lgth (GL5096)
- Ego Shears, Pruners & Loppers