Shop All Line Trimmers & Brush Cutters
Ego
LINE IQ(TM), Telescopic, Carbon Fiber
Mfr # ST1623T
Zoro # G710866009
original price:
$385.99
14% off
new price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 16 in
- Shaft Type Telescoping
- Shaft Length 42 in
- Line Diameter 0.1 in
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # ST1623T
- Zoro # G710866009
- UPC # 692042014086
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 16 in |
Shaft Length | 42 in |
Line Diameter | 0.1 in |
Details
Item | Battery-Powered Walk-Behind Brush Cutter Kit |
Shaft Type | Telescoping |
Number of Speeds | 2 |
Voltage | 56 V |
Number of Batteries Included | 1 |
Battery Model Number | BA1400, BA1400-FC, BA1400T, BA1400T-FC, BA2240T, BA2240T-FC, BA2242T, BA2242T-FCBA2800T, BA2800, BA2800-FC, BA2800T-FC, BA4200, BA4200-FC, BA4200T, BA4200T-F |
Speed Settings | Variable |
Battery Platform | POWER+ |
Battery Capacity | 4.0 Ah |
Attachment System Compatible | Not Capable |
Number of Batteries to Operate | 1 |
Motor Type | Brushless |
Power Source | Cordless |
Tool Weight | 7.67 lb |
Product Type | Cordless String Trimmer |
Tool Series | POWER+ Series |
Anti-Vibration Handle | No |
Number of Chargers Included | 1 |
Bare Tool/Battery Included | Battery Included |
Charger Model Number | CH2100; CH2100-FC; CH2800D; CH2800D-FC; CH3200; CH3200-FC; CH5500; CH5500-FC; CH7000; CH7000-FC |
Description
Battery-Powered Walk-Behind Brush Cutter Kit, Power Source Cordless, Cutting Width 16 in, Line Diameter 0.1 in, Shaft Type Telescoping, Shaft Length 42 in, Attachment System Compatible Not Capable, Battery Platform POWER+, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 4.0 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 7.67 lb
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Viper Soccer Ball, Blue/Black/White, Size 5 (VIPER5)
- AFTERMARKET Cylinder Seal Kit (1811164)
- BACKYARD PRO Air Vent for 554SMOKR60 Charcoal / Wood Smokers (554SMOKRP32)
- NUVO IRON BLACK ALUMINUM 6in x 6in POST BASE COVER (ADPBS6)
- EGO Power Head, w/ Hex Wrench (PH1400)
- EGO String Trimmer, 54" Shaft L, Straight (ST1520)
- EGO String Trimmer, Brushless 17.5 (STX4500)
- EGO String Trimmer/Edger Kit, Shaft 48" L (MHC1502)
- EGO EGO CTA9500 POWER+ 56V 9-1/2" Cultivator Attachment for Cordless Power Head (Bare Tool) (CTA9500)
- EGO Lawn Edger, Plastic, 8" Blade Dia. (ME0800)
- SILKY SAWS Silky Blade F180 Large Teeth (144-18)
- Ego Line Trimmers & Brush Cutters