Shop All Trimmer Accessories
Ego
Lawn Mower Blade, Mulching, 21" L, 2" W
Mfr # AB2101D
Zoro # G7823395
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21 in
- Width 2 in
- Blade Type Mulching
- Center Hole 5/8 in
- Thickness 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # AB2101D
- Zoro # G7823395
- UPC # 692042011559
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 21 in |
Width | 2 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
Blade Type | Mulching |
Center Hole | 5/8 in |
Thickness | 0.79 in |
For Use With | LM2130, LM2130SP, LM2133, LM2135SP, LM2150SP, LM2156SP |
Product Type | Lower Blade |
Compatible Mower | EGO LM2130, EGO LM2130SP, EGO LM2133, EGO LM2135SP, EGO LM2150SP, EGO LM2156SP |
Description
Lawn Mower Blade, Compatible Mower EGO LM2130, EGO LM2130SP, EGO LM2133, EGO LM2135SP, EGO LM2150SP, EGO LM2156SP, Blade Type Mulching, Center Hole Diameter 5/8 in, Width 2 in, Length 21 in, Product Type Lower Blade, For Use With LM2130, LM2130SP, LM2133, LM2135SP, LM2150SP, LM2156SP, Thickness 0.79 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Tygon F-4040A Fuel Line (B111377)
- VULCAN Vulcan YTL31515 Broadcast Spreader, 125 lb Capacity, 12 ft W Spread, Poly Hopper, Black Hopper (YTL31515)
- EASYKLIP Bag Midi Clip-White, 220Lbs Capacity, Tarp, Netting, 1/4" Thick, PK25 (25102)
- DORMAN Cap Screw-Hex Head-Grade 5-1/4-20 X 2 In, 170-020 (170-020)
- EGO String Trimmer Head, 5.000" Dia. (AH3800)
- EGO Multi Head Carbon Fiber Extension Pole (EP7501)
- EGO Carbon Fiber Pole Saw Attachment (PSA1020)
- EGO Lawn Mower Blade, 21 in. L x 1/2 in. W (AB2100)
- EGO Trimmer Line, 0.094" Dia., 5/64 ft. L, PK5 (AL2420P)
- EGO String Trimmer Head, 4.457" Dia. (AH1530)
- ECHO Trimmer Line, 160 ft. L, 0.080" Dia. (321080060)
- Ego Trimmers