Shop All Hedge Trimmers
Ego
Hedge Trimmer
Mfr # HTX5310-P
Zoro # G510866261
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Cutting Width 1 1/8 in
- Tool Weight 9.02 lb
- Tool Series Commercial Series
- Equivalent Gas Engine Displacement 25 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ego
- MFR # HTX5310-P
- Zoro # G510866261
- UPC # 195532101018
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Cutting Width | 1 1/8 in |
Blade Length | 21 in |
Details
Blade Type | Double-Sided |
Item | Battery-Powered Hedge Trimmer |
Tool Weight | 9.02 lb |
Tool Series | Commercial Series |
Equivalent Gas Engine Displacement | 25 cc |
Bare Tool/Battery Included | Bare Tool |
Voltage | 56 V |
Battery Platform | POWER+ |
Number of Speeds | 3 |
Power Source | Cordless |
Motor Type | Brushless |
Standards | ANSI Z87.1 |
Description
Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 1 1/8 in, Blade Length 21 in, Blade Type Double-Sided, Battery Platform POWER+, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 25 cc, Sound Level Not Applicable, Tool Series Commercial Series, Bare Tool/Battery Included Bare Tool, Voltage 56 V, Standards ANSI Z87.1, Battery Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Trimmer (SRM-2620AA)
- SCENTRY BIOLOGICALS Scentry Pheromone Lures (L215)
- PLANO EDGE™ 3700 Flex Stowaway Box (PLASE377)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- EGO Hedge Trimmer, 25 in L 56 2.0/2.5/4.0/5.0/7.5Ah Lithium-Ion Not Gas Powered 56V Electric (HTX6500)
- EGO Commercial Hedge Trimmer, Extension Pole (PPX1000)
- EGO EGO HT2411 POWER+ 56V 24" 1" Max. Dia. Cut Brushless Motor Cordless Hedge Trimmer W/ 2.5Ah Battery (HT2411)
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2410)
- EGO Hedge Trimmer (HTX5300-P)
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2411)
- BLACK & DECKER 16 in. Electric Hedge Trimmer (BEHT100)
- Ego Hedge Trimmers