Shop All Hedge Trimmers
Ego
Hedge Trimmer
Mfr # HTX5300-P
Zoro # G410866170
original price:
$395.99
9% off
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Cutting Width 1 1/8 in
- Number of Speeds 3
- Bare Tool/Battery Included Bare Tool
- Voltage 56 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ego
- MFR # HTX5300-P
- Zoro # G410866170
- UPC # 195532100998
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Cutting Width | 1 1/8 in |
Blade Length | 21 in |
Details
Blade Type | Double-Sided |
Item | Battery-Powered Hedge Trimmer |
Number of Speeds | 3 |
Bare Tool/Battery Included | Bare Tool |
Voltage | 56 V |
Tool Series | Commercial Series |
Equivalent Gas Engine Displacement | 25 cc |
Motor Type | Brushless |
Battery Platform | POWER+ |
Power Source | Cordless |
Tool Weight | 9.24 lb |
Standards | ANSI Z87.1 |
Description
Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 1 1/8 in, Blade Length 21 in, Blade Type Double-Sided, Battery Platform POWER+, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 25 cc, Sound Level Not Applicable, Tool Series Commercial Series, Bare Tool/Battery Included Bare Tool, Voltage 56 V, Standards ANSI Z87.1, Battery Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 16" Guide Bar, 3/8” LP, .050” (E-00103)
- AQUA JOE 20-Nozzle Max Coverage Adjustable Gear Driven Oscillating Sprinkler on Sled Base (AJ-OSPR20)
- KOHLER Fan (20 157 01-S)
- MIDWEST Quiet Time Fleece Dog Crate Bed White 36" x 23" (QT40236)
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2410)
- EGO Hedge Trimmer Attachment, 20 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HTA2000)
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2411)
- EGO EGO HT2411 POWER+ 56V 24" 1" Max. Dia. Cut Brushless Motor Cordless Hedge Trimmer W/ 2.5Ah Battery (HT2411)
- EGO Hedge Trimmer, 25 in L 56 2.0/2.5/4.0/5.0/7.5Ah Lithium-Ion Not Gas Powered 56V Electric (HTX6500)
- EGO Commercial Hedge Trimmer, Extension Pole (PPX1000)
- SCOTTS Outdoor Power Tools 20-Volt 22-Inch Cordless Pole Hedge Trimmer (LPHT12122S)
- Ego Hedge Trimmers