Shop All Hedge Trimmers
Ego
Hedge Trimmer, 25 in L 56 2.0/2.5/4.0/5.0/7.5Ah Lithium-Ion Not Gas Powered 56V Electric
Mfr # HTX6500
Zoro # G7577108
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 25 in
- Engine 56V Electric
- Max. Cutting Dia. 1 19/64 in
- Battery Voltage 56 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ego
- MFR # HTX6500
- Zoro # G7577108
- UPC # 692042010781
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 25 in |
Max. Cutting Dia. | 1 19/64 in |
Cutting Width | 1 5/16 in |
Blade Length | 25 in |
Details
Blade Type | Double-Sided |
Engine | 56V Electric |
Battery Voltage | 56 V |
Charger Replacement | No |
Item | Battery-Powered Hedge Trimmer |
Battery Type | Lithium-Ion |
Battery Amperage | 2.0/2.5/4.0/5.0/7.5Ah |
Engine Displacement | Not Gas Powered |
Included Charger | No |
Run Time | 420 min |
Motor Type | Brushless |
Bare Tool/Battery Included | Bare Tool |
Standards | ANSI Z87.1 |
Power Source | Cordless |
Tool Series | eFORCE(R) Series |
Tool Weight | 8.82 lb |
Charger Model Number | No |
Voltage | 56 V |
Battery Platform | POWER+ |
Description
Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 1 5/16 in, Blade Length 25 in, Blade Type Double-Sided, Battery Platform POWER+, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Sound Level Not Applicable, Tool Series eFORCE(R) Series, Bare Tool/Battery Included Bare Tool, Voltage 56 V, Standards ANSI Z87.1, Battery Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 4'x6' Double Sided (203882)
- MTD Carburetor Service (951-05421)
- BIRD-X Visual Bird Repellers, Scare Eyes, White (WHITE SCARE EYES)
- STENS Control Cable For Ayp Husqvarna Oem : 532181699 290-727 (290-727)
- EGO Commercial Hedge Trimmer, Extension Pole (PPX1000)
- EGO Hedge Trimmer (HTX5310-P)
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2410)
- EGO Hedge Trimmer Attachment, 20 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HTA2000)
- EGO Hedge Trimmer (HTX5300-P)
- EGO EGO HT2411 POWER+ 56V 24" 1" Max. Dia. Cut Brushless Motor Cordless Hedge Trimmer W/ 2.5Ah Battery (HT2411)
- GREENWORKS PRO Hedge Trimmer, 26 in L 80 V 2.0Ah Lithium-ion 25cc Electric (GHT80321)
- Ego Hedge Trimmers