Shop All Hedge Trimmers
This Product is Discontinued
Ego
Hedge Trimmer, 24 in L 56 2.0Ah Lithium-Ion Not Gas Powered 56V Electric (Discontinued)
Mfr # HT2400
Zoro # G7576925
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Type Single-Sided
- Bar Length 24 in
- Engine 56V Electric
- Max. Cutting Dia. 3/4 in
- Engine Displacement Not Gas Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # HT2400
- Zoro # G7576925
- UPC # 692042004254
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 24 in |
Max. Cutting Dia. | 3/4 in |
Details
Blade Type | Single-Sided |
Engine | 56V Electric |
Engine Displacement | Not Gas Powered |
Battery Voltage | 56 V |
Item | Hedge Trimmer |
Run Time | 1 hr |
Charger Replacement | No |
Included Charger | No |
Charge Time | 40 min |
Battery Amperage | 2.0Ah |
Battery Type | Lithium-Ion |
Description
Hedge Trimmer, Blade Type Single-Sided, Bar Length 24 in, Max. Cutting Dia. 3/4 in, Engine Displacement Not Gas Powered, 56V Electric Engine, Lithium-Ion Battery Type, No, No, Bare Tool
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.