Shop All Leaf Blowers
Ego
Handheld Blower, 650 cfm, 180 mph, 56V, 4.2 lb
Mfr # LB6500
Zoro # G7823666
product price: $240.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 56 V
- dBA 65 dBA
- Weight 4.2 lb
- Max. Air Flow 650 cfm
- Max. Air Speed 180 mph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # LB6500
- Zoro # G7823666
- UPC # 692042010552
- Country of Origin China
- Category Leaf Blowers
Description
Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform POWER+, Maximum Air Flow 650 cfm, Maximum Air Speed 180 mph, Sound Level 65 dBA, Function Blower, Number of Speeds Not Applicable, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 4.77 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDAR INDUSTRIES Hay Anchors (HA_12-pk)
- BRIGGS & STRATTON Starter Handle & Rope (699334)
- NATRIA Neem Oil Conc 24Oz (706240A)
- YARDGARD Walk Gate, Blk Vinyl Fill, 42"X48" (328352A)
- EGO Handheld Blower, 480 cfm, 92 mph, 56 V, 7.2 lb (LB4800)
- EGO EGO LB5302 POWER+ 56V 100MPH 530CFM Cordless Handheld Blower Kit W/ 2.5Ah Battery & Charger (LB5302)
- EGO Blower Flat Nozzle, For LB5750 (AN5300)
- EGO Flat Nozzle, For Mfr. No. LBX6000/LB5800 (AN6000F)
- EGO Handheld Blower, 580 cfm, 165 mph, 56 V, 16 lb (LB5804)
- EGO Handheld Blower, 580 cfm, 165 mph, 56 V, 7.2 lb (LB5800)
- ECHO Handheld Blower, 453 cfm, 170 mph, 9 lb (PB-2520AA)
- Ego Leaf Blowers & Vacuums