Shop All Line Trimmers & Brush Cutters
Ego
EGO MST1501 POWER+ 56V Interchangeable Power Head 15" String Trimmer Head Kit W/5.0Ah Battery
Mfr # MST1501
Zoro # G502678261
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # MST1501
- Zoro # G502678261
- UPC # 692042005206
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Description
EGO MST1501 15" MULTI HEAD STRING TRIMMER KIT (5.0AH BATTERY, 210W CHARGER) THE EGO 15" STRING TRIMMER, POWER HEAD, 5.0AH ARC LITHIUM¿ BATTERY AND 56 VOLT CHARGER ARE PART OF THE EGO POWER+ MULTI-HEAD SYSTEM. EQUIPPED WITH THE RAPID RELOAD HEAD TO MAKE RELOADING LINE QUICK AND EASY. THE 15-INCH CUTTING SWATH, BUMP HEAD LINE ADVANCEMENT AND PROFESSIONAL GRADE 0.095" CUTTING LINE MAKES COMPLETING YARD WORK A BREEZE. THE EGO POWER+ MULTI-HEAD ATTACHMENTS ARE DESIGNED SPECIFICALLY FOR YOUR EGO POWER HEAD. THE ADVANCED EGO POWER+ 56-VOLT 5.0AH BATTERY USES INDUSTRY-LEADING ARC LITHIUM¿ TECHNOLOGY TO DELIVER POWER BEYOND BELIEF¿ AND IS COMPATIBLE WITH ALL EGO POWER+ PRODUCTS. FEATURES:
- EXCLUSIVELY COMPATIBLE WITH EGO POWER+ MULTI-HEAD SYSTEM RAPID RELOAD LINE FEEDING SYSTEM PRE-WOUND WITH PROFESSIONAL GRADE 0.095" DUAL-TWIST LINE WATER-RESISTANT CONSTRUCTION (IPX4) GENUINE EGO PARTS ENSURE COMPATIBILITY, QUALITY AND PERFORMANCE
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Steel 3-Gun Locking Truck Window Rack, Black (18520)
- CALIFORNIA UMBRELLA 7.5' Grove Series Wood Pole Hardwood Ribs Sunbrella Gateway Blush (194061338254)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Black (PW7100-DB)
- BLACK FLAG Zapper Bulb Rplc Blk 40W (75014)
- EGO String Trimmer, 54" Shaft L, Foldable (ST1521S)
- EGO String Trimmer, 17 1/2", Cordless, 56 V (STX4500)
- EGO String Trimmer, w/Battery and Charger (ST1511T)
- EGO EGO ST1502SA POWER+ 56V 15" Rapid Reload Foldable Shaft Cordless String Trimmer Kit W2.5Ah Battery (ST1502SA)
- EGO EGO ST1521S POWER+ 56V 15" Autowind Cordless String Trimmer Kit W/ 2.5Ah Battery & Charger (ST1521S)
- EGO EGO PH140V0 POWER+ 56V Interchangeable Attachment Power Head (Bare Tool) (PH1400)
- BLACK & DECKER 40V MAX* Lithium String Trimmer + Sweeper Combo Kit (LCC140)
- Ego Trimmers