Shop All Cordless Tool Accessories
Ego
EGO MPS1001 POWER+ 56V Interchangeable Power Head W/10" Pole Saw Head Kit &2.5Ah Battery & Charger
Mfr # MPS1001
Zoro # G402678323
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Capacity 2.5 Ah
- Cordless Tool Battery Type Lithium
- Battery Included / Bare Tool Battery Included
- Includes Power Head; Pole Saw Attachment; Battery; Charger
- For Battery Voltage 56V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # MPS1001
- Zoro # G402678323
- UPC # 692042008344
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Chain Length | 10 in |
Details
Battery Capacity | 2.5 Ah |
Cordless Tool Battery Type | Lithium |
Battery Included / Bare Tool | Battery Included |
Includes | Power Head; Pole Saw Attachment; Battery; Charger |
For Battery Voltage | 56V |
Features | Narrow-Kerf Sprocket Nose and Double Guard Bars; Auto Lubrication; Up to 70 Cuts per Charge; Weather Resistant |
Application | Cutting, Limbing, Tree Trimming |
Item | Multi-Head Pole Saw Kit |
Included Charger | Standard |
Corded/Cordless | Cordless |
IP Rating | IPX4 |
Motor Type | Brushless |
Compatible Battery Model Number | BA1400 |
Description
EGO MPS1001 POLE SAW KIT (MULTI HEAD + POLE SAW ATTACHMENT) (210W CHARGER+2.5AH BATTERY) THE EGO 10" POLE SAW ATTACHMENT, POWER HEAD, 2.5AH ARC LITHIUM¿ BATTERY AND 56 VOLT CHARGER ARE PART OF THE EGO POWER+ MULTI-HEAD SYSTEM. THE 10" POLE SAW PROVIDES EFFICIENT CUTTING AND LIMBING, WHILE THE AUTOMATIC LUBRICATION SYSTEM LETS YOU WORK UNTIL THE JOB IS DONE. THE OREGON® MICRO-LITE NARROW-KERF CUTTING SYSTEM, FEATURES A NARROW-KERF SPROCKET NOSE AND DOUBLE GUARD BARS. THE POWER HEAD IS COMPATIBLE WITH ALL EGO MULTI-HEAD ATTACHMENTS. COMPATIBLE WITH ALL EGO POWER+ ARC LITHIUM¿ BATTERIES TO DELIVER POWER BEYOND BELIEF¿. FEATURES:
- INCLUDES THE POWER HEAD, 10" POLE SAW ATTACHMENT, 2.5AH ARC LITHIUM¿ BATTERY AND STANDARD CHARGEREXCLUSIVELY COMPATIBLE WITH EGO POWER+ MULTI- HEAD SYSTEM10IN. POLE SAW ATTACHMENT + POWER HEADHIGH-EFFICIENCY BRUSHLESS MOTORNARROW-KERF SPROCKET NOSE AND DOUBLE GUARD BARSWATER-RESISTANT CONSTRUCTION (IPX4)5 YEAR LIMITED GENUINE EGO PARTS ENSURE COMPATIBILITY, QUALITY AND PERFORMANCE
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Step Drill Bit 13 Sizes, 1/8-1/2" (6EXN3)
- ZORO SELECT Squeezer Die, 3/32 Dia, 3/8, Oval Head (SQ-4-02)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1/2"L, Thru Tap, Steel (GN5C----F2---21)
- BAREBONES LIVING Barebones Hori Hori Ultimate - Walnut Handle (GDN-078)
- EGO Battery, (1) 5.0 Ah, Li-Ion (BA2800T)
- EGO Commercial Charging 1600W Hub (PGX1600H)
- EGO Battery Charger, Li-Ion, 1 Port (CHX5500)
- EGO Battery Charger, Li-Ion, 40.0V (CH5500)
- EGO Backpack Battery, (1) 28.0 Ah, Li-Ion (BAX1501)
- EGO Battery Charger, Li-Ion, 120V (CH2100)
- DANTONA Power Tool Battery, TOOL-484LI-15 (TOOL-484LI-15)
- Ego Cordless Tools