Shop All Line Trimmers & Brush Cutters
Ego
EGO MHC1502 POWER+ 56V Interchangeable Power Head 15" String Trimmer & 8" Edger Kit W/ 5.0Ah Battery
Mfr # MHC1502
Zoro # G702711591
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # MHC1502
- Zoro # G702711591
- UPC # 692042005190
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Description
THE EGO 15" STRING TRIMMER ATTACHMENT, EDGER ATTACHMENT, POWER HEAD , 5.0AH ARC LITHIUM BATTERY AND 56 VOLT CHARGER COMBO KIT IS A FANTASTIC EGO STARTER KIT. THE 15" STRING TRIMMER AND EDGER COMBO IS COMPATIBLE WITH THE EGO POWER+ MULTI-HEAD SYSTEM, MAKING IT CONVENIENT AND EFFICIENT TO GET ALL YOUR LAWN TRIMMING AND EDGING NEEDS ACCOMPLISHED. THE 15" STRING TRIMMER ATTACHMENT IS EQUIPPED WITH THE EGO RAPID RELOAD HEAD, REWIND YOUR LINE FASTER AND EASIER, TO HELP GET THE JOB DONE. THE 15" CUTTING SWATH, BUMP-HEAD LINE ADVANCEMENT AND PROFESSIONAL-GRADE 0.095" CUTTING LINE DELIVER PROFESSIONAL GRADE RESULTS. THE EGO 8" EDGER ATTACHMENT HAS QUICK AND EASY DEPTH ADJUSTMENT TO MAKE EDGING AROUND YOUR SIDEWALKS AND DRIVEWAY EASY. COMPATIBLE WITH ALL EGO ARC LITHIUM BATTERIES TO MAXIMIZE THE CONVENIENCE OF CORDLESS AND DELIVER POWER BEYOND BELIEF. TECH SPECS:
- INCLUDES THE POWER HEAD, STRING TRIMMER HEAD, EDGER HEAD, 5.0AH BATTERY AND STANDARD CHARGER 15" STRING TRIMMER W/ RAPID RELOAD HEAD INCLUDES 8" EDGER ATTACHMENT EDGER ATTACHMENT ADJUSTABLE FROM 2-1/2" TO 4" PRE-WOUND WITH PROFESSIONAL GRADE 0.095" DUAL-TWIST LINE WATER-RESISTANT CONSTRUCTION (IPX4) GENUINE EGO PARTS ENSURE COMPATIBILITY, QUALITY AND PERFORMANCE
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Belt, Fits Brand Briggs and Stratton (1739338YP)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- GREENWORKS PRO Cordless String Trimmer (2123802)
- NELSON Preset Watering Timer, 2 Cycle, 360 Min (856674-1001)
- EGO Power Head, w/ Hex Wrench (PH1400)
- EGO Cordless String Trimmer Kit, Shaft 48" L (MST1501)
- EGO Lawn Edger, Plastic, 8" Blade Dia. (ME0800)
- EGO String Trimmer, w/Battery and Charger (ST1511T)
- EGO String Trimmer, 54" Shaft L, Foldable (ST1520S)
- EGO POWER+ 56V 15 String Trimmer & 530CFM Blower Combo Kit W/ 2.5Ah Battery & Charger (ST1502LB)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- Ego Line Trimmers & Brush Cutters