Shop All Hedge Trimmers
Ego
EGO HT2400 POWER+ 56V 24" 3/4" Maximum Diameter Cut Cordless Hedge Trimmer (Bare Tool)
Mfr # HT2400
Zoro # G202711596
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # HT2400
- Zoro # G202711596
- UPC # 692042004254
- Country of Origin China
- Category Hedge Trimmers
Description
EGO HT2400 24" HEDGE TRIMMER (BARE TOOL ONLY) THE EGO POWER+ HEDGE TRIMMER NOT ONLY DELIVERS POWER BEYOND BELIEF¿, IT IS EQUIPPED WITH 24" DUAL-ACTION, HARDENED STEEL BLADES FOR PRECISE CUTS THAT PROMOTE NEW GROWTH. IT DELIVERS 3,000 STROKES PER MINUTE (SPM) FOR CLEAN, FAST CUTS; AND A LARGE CUTTING CAPACITY THAT ALLOWS THE TRIMMER TO CUT BRANCHES UP TO 3⁄4" THICK. IT IS ALSO IPX4 RATED FOR WEATHER RESISTANCE. COMPATIBLE WITH ALL EGO POWER+ ARC LITHIUM¿ BATTERIES (AVAILABLE SEPARATELY) TO DELIVER POWER BEYOND BELIEF¿. FEATURES:
- 24" DUAL ACTION BLADES: HARDENED STEEL FOR PRECISE CUTS 3000 SPM'S: CLEAN, FAST CUTS 3⁄4" CUT CAPACITY: CUTS THROUGH THICK BRANCHES ELECTRIC BRAKE: STOPS THE BLADE ACTION IMMEDIATELY UPON RELEASE OF THE TRIGGER PRIMARY D-HANDLE SOFT GRIP DESIGN WITH AUXILIARY BALE STYLE ASSIST HANDLE AND INTEGRATED TRIGGER: FOR MAXIMUM COMFORT, CONTROL AND CONVENIENCE WHILE TRIMMING AT ANY ANGLE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Tank 125-568 For Honda 17510-Ze3-030Za (125-568)
- OREGON Carburetor Primer Bulb (49-027)
- BEDLAM Insecticide (17oz) (27911-T17)
- WESTWARD Not Applicable 14 ga Garden Spade Shovel, Steel Blade, 46 -3/4 in L Yellow Fiberglass Handle (12V168)
- EGO Hedge Trimmer (HTX5310-P)
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2411)
- EGO Hedge Trimmer, 25 in L 56 2.0/2.5/4.0/5.0/7.5Ah Lithium-Ion Not Gas Powered 56V Electric (HTX6500)
- EGO Commercial Hedge Trimmer, Extension Pole (PPX1000)
- EGO EGO HT2411 POWER+ 56V 24" 1" Max. Dia. Cut Brushless Motor Cordless Hedge Trimmer W/ 2.5Ah Battery (HT2411)
- EGO Hedge Trimmer Attachment, 20 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HTA2000)
- Ego Hedge Trimmers