Shop All Trimmer Accessories
Ego
Edger, Plastic, 8" Blade Dia.
Mfr # ME0801
Zoro # G901109199
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Voltage 56 V
- Wheels Plastic
- Battery Capacity 2.5 Ah
- Cutting Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # ME0801
- Zoro # G901109199
- UPC # 692042008276
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Cutting Depth | 3 in |
Blade Dia. | 8 in |
Wheel Dia. | 5 in |
Description
Battery-Powered Lawn Edger Kit, Power Source Cordless, Cutting Width Not Applicable, Cutting Depth 3 in, Line Diameter Not Applicable, Shaft Type Straight, Attachment System Compatible Attachment Capable, Sound Level Not Applicable, Battery Platform POWER+, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 2.5 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT POPUP SPRNKLR FULL 4"" (54346)
- ZORO SELECT Safety Fence, 4 ft. H, 100 ft. L, Orange (33L954)
- SEYMOUR MIDWEST Hand Cultivator, Chrome Plated Head (41031GRA)
- BAYER BioAdvanced Weed and Crabgrass Killer Concentrate 40 oz (704140A)
- EGO POWER+ Commercial Pole Hedge Attachment (PTX5100)
- EGO Carbon Fiber Pole Saw Attachment (PSA1020)
- EGO String Trimmer Head, 3 ft. L (AH1300)
- EGO Carbon Fiber Brush Cutter Attachment (BCA1220)
- EGO String Trimmer Strap, 3 ft. L (AP1500)
- EGO Lawn Mower Blade, 21 in. L x 1/2 in. W (AB2100)
- KOHLER Gasket, Carburetor (271030-S)
- Ego Trimmer Accessories