Shop All Lawn Mowers
Ego
E-Steer, Radius Mower 24
Mfr # ZT4205S
Zoro # G710866122
product price: $6,677.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$6,677.99
Free 30-Day Returns
Key Features
- Cutting Width 42 in
- Voltage 56 V
- Turning Radius 42 in
- Start Electric
- Motor Type Brushless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # ZT4205S
- Zoro # G710866122
- UPC # 195532100677
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 42 in |
Turning Radius | 42 in |
Recommended Yard Size - Maximum | 2 1/2 acre |
Details
Item | Battery-Powered Riding Lawn Mower Kit |
Voltage | 56 V |
Start | Electric |
Motor Type | Brushless |
Power Source | Cordless |
Deck Material | Steel |
Product Type | Cordless Riding Lawn Mower |
Battery Capacity | 12.0 Ah |
Bare Tool/Battery Included | Battery Included |
Number of Batteries to Operate | 4 |
Drivetrain | Rear-Wheel Drive |
Number of Chargers Included | 1 |
Number of Batteries Included | 4 |
Battery Platform | POWER+ |
Description
Battery-Powered Riding Lawn Mower Kit, Recommended Yard Size - Maximum 2 1/2 acre, Cutting Width 42 in, Deck Material Steel, Battery Capacity 12.0 Ah, Battery Platform POWER+, Number of Batteries Included 4, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Turning Radius 42 in, Power Source Cordless, Product Type Cordless Riding Lawn Mower, Drivetrain Rear-Wheel Drive, Bare Tool/Battery Included Battery Included, Start Electric, Number of Batteries to Operate 4
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN LEISURE Chalet Lawn Mower Cover, 75 in. L x 25.5 in. W x 23 in. H, Black (3041)
- MTD Shear Pin-.25 X 1.5 (738-06654)
- THOMAS STEELE Outdoor Bench, 71 in. L, 27-1/2 in. W, Grn (CRB-6-VS-LEX)
- FANCY FELINE Thistle 4 Port Brushed Copper (FA72416)
- EGO Walk Behind Mower, Push, 21" W Cutting (LM2130)
- EGO Zero Turn, Riding Mower (ZT5207L)
- EGO Walk Behind Mower, Variable Speed (LM2135SP)
- EGO Walk Behind Mower, Variable Speed (LM2130SP)
- EGO Zero Turn Mower, 22 HP, 42" Cutting Width (ZT4204L)
- EGO Walk Behind Mower, Self-Propelled, 56V (LM2100SP)
- EGO Lawn Mower Cover, Rubber Material (CM001)
- Ego Lawn Mowers